Buy more than* S$200* and get FREE SHIPPING

Clear Wide Mouth Jars, Without Transparent Vinyl Chloride, Scales

4.40 (5)
Caution
Scale not included., Scale not included., Scale not included., Scale not included.
Material
Hard PVC (polyvinyl chloride)
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Material (cover) Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Material (cover) Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32.5x48x82 5-031-01 Lid / PP, middle lid / LDPE Not available 100 1PC 1 100ML 33146127 1.99 SGD
In stock
41.5x61x119 5-031-02 Lid / PP, middle lid / LDPE Not available 250 1PC 1 250ML 33146136 2.99 SGD
Shipped after 2018-03-02
47x80x146 5-031-03 Lid/PP, inner lid/LDPE Without 500 1PC 1 500ML 33146145 3.99 SGD
In stock
61.5x91.5x180 5-031-04 Lid / PP, middle lid / LDPE Not available 1000 1PC 1 1L 33146154 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For exchange of brake fluid
5
From Japan
On 2017-12-22 17:41:42
Since one-man breeders are relatively expensive, I made a one-man breeder by combining this product with other items. I think that it was quite successful.
This review is about item#33146145.
For paint mix
4
From Japan
On 2016-04-19 15:52:11
Used for color matching mix of model paint, cheap size, it is cheap so I plan to purchase it for other colors as well.
This review is about item#33146127.
It is used for selling bottles of salt for bathing.
4
From Japan
On 2016-01-30 12:05:12
By having an inner lid, it is better to protect the salt from moisture and to use plastic bottles safely in the bathroom.
This review is about item#33146136.
Insulation oil sampling of transformer
5
From Japan
On 2015-10-05 08:50:17
Until now, it was collected in a milky white bottle, but by using this product, it became easier to check the color and turbidity of the collected insulating oil. It is very nice because you can check with customers as soon as you pick them up on site. With an inner lid, there is no leakage, and it is safe when moving.
This review is about item#33146145.
Used for selling beverages
4
From Japan
On 2015-05-06 18:08:44
This time, I purchased 250ml and 500ml as a trial. I was satisfied because I was cheaply asked for the price. Just 350 or 400 ml quantitatively, I thought that the application was wider and easy to use. In addition, as a troubled point, there are several things that sticker stickers can not be cleanly cleaned, and it was a pain to peel off that sticker. Is it no need for the adhesive strength to be so strong to such an extent?
This review is about item#33146136.

Related Products