Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kevlar Gloves

4.50 (2)
Middle Finger Length (cm)
10.5
...see all>
Product Options
ADD TO CART
Overall Length (mm) AS ONE Part Number Palm Width (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) AS ONE Part Number Palm Width (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
290 1-5901-02 - 29 L 1Pair 1 KC-30OR 33169412 68.99 SGD
Shipped after 2018-06-25
- 1-5901-03 11.5 30 LL 1Pair 1 KC-30OR 33169421 76.99 SGD
Shipped after 2018-06-25
- 1-5901-01 10.5 28 M 1Pair 1 KC-30OR 33169403 72.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Construction site
4
From Japan
On 2015-04-19 19:38:57
It is used for work at the dismantling site. Would it not be a little thinner if possible?
This review is about item#33169412.
Diy in general
5
From Japan
On 2013-05-30 17:41:09
It is clearly more comfortable to wear than Kevlar's gloves. Blade cutting performance is not confirmed.
This review is about item#33169412.

Related Products