Buy more than* S$200* and get FREE SHIPPING

Neoprene Coated Gloves

AS ONE Part Number
8-5349-01
Overall Length (cm)
45.5
Color
Black (inside / Red)
Overall Length (mm)
455
Thickness (mm)
0.75
Material
Neoprene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 414 33168782 -
Discontinued
[x]
ADD TO CART

Related Products