Buy more than* S$200* and get FREE SHIPPING

Sample Vial

4.50 (6)
Material (cover)
PE, red portion / PP
Color
Transparent
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Model Number Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Model Number Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.3x15.0x35 5-096-02 20102 Not available 3 1PC 1 No.01 33147362 0.55 SGD
Shipped after 2017-12-18
10.3x12.0x35 5-096-01 20101 Without 2.2 1PC 1 No.02 33147353 0.44 SGD
Shipped after 2017-12-18
11.3x16.5x40 5-096-03 20103 Without 4 1PC 1 No.1 33147371 0.73 SGD
Shipped after 2017-12-18
13.0x18.0x40 5-096-04 20104 Without 5 1PC 1 No.2 33147387 0.78 SGD
Shipped after 2017-12-18
14.8x21.0x45 5-096-05 20105 Not available 10 1PC 1 No.3 33147396 0.88 SGD
Shipped after 2017-12-18
17.0x24.0x50 5-096-06 20106 Not available 14 1PC 1 No.4 33147405 1.14 SGD
Shipped after 2017-12-18
17.0x27.0x55 5-096-07 20107 Not available 20 1PC 1 No.5 33147414 1.28 SGD
Shipped after 2017-12-18
20.8x30.0x63 5-096-08 20108 Not available 30 1PC 1 No.6 33147423 1.66 SGD
Shipped after 2017-12-18
25.8x35.0x78 5-096-09 20109 Not available 50 1PC 1 No.7 33147432 2.38 SGD
Shipped after 2017-12-18
25.8x40.0x120 5-096-10 20110 Not available 110 1PC 1 No.8 33147441 3.55 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Put a piece of rock and put it in a specimen
5
From Japan
On 2016-08-07 17:20:27
I used it for making a specimen. Since the mouth is not narrowing, it was good that it was easy to put pieces of rocks. A big bottle could be put in a large piece, but I used this bottle for the sake of money. I think that I can use it a lot, so I will buy it again.
This review is about item#33147353.
For aroma water sample
4
From Japan
On 2016-06-02 09:33:54
Actually, I really wanted something smaller one by one, but as a result I bought this item. Actually, I was glad that I tried using it, but I want a little smaller one.
This review is about item#33147353.
Subdivision of Aomori hiba oil
4
From Japan
On 2015-11-08 14:57:12
Mouth is also wide and easy to use
This review is about item#33147396.
Partition of powder
4
From Japan
On 2015-09-23 18:56:55
Although it is easy to open like a grudge, if you put it in a bag etc as it is, there is a possibility that the cap will come off when hitting other things. It is safe to put it in a large container (use it in double).
This review is about item#33147423.
Put some liquids and shuffle mix
5
From Japan
On 2015-09-07 16:03:31
It was used for liquid emulsification test. I could use it smoothly without closing even if closing the lid and shuffling it. I am using it very conveniently in a size suitable for testing with a small amount. I can understand the emulsification state and separation state inside because of glass.
This review is about item#33147432.
Mechanical parts of craft works (kaleidoscope)
5
From Japan
On 2013-10-04 21:55:11
1. High dimensional accuracy, uniform wall thickness of glass and high quality. 2. Conveniently the color of the cap is black, white, blue etc.
This review is about item#33147423.

Related Products