Buy more than* S$200* and get FREE SHIPPING

Syringe Filter, Puradisc 13, Organic Solvent

Caution
Available to connect to luer lock type syringe.
Withstanding Pressure (kPa)
517kPa(75psi)
Remaining Liquid Amount (micro L)
25 or less (after air purge)
Effective Filtration Area (cm2)
1.3
Connection Method
Inlet / female luer lock, exit / male luer slip
Material
Housing / PP (polypropylene)
...see all>
Product Options
ADD TO CART
Filter Diameter (phi mm) Capacity (mL) Hole Diameter (phi micro m) AS ONE Part Number Membrane Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filter Diameter (phi mm) Capacity (mL) Hole Diameter (phi micro m) AS ONE Part Number Membrane Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 10 0.45 2-4038-02 PTFE 1Case(100PC) 1 6784-1304 33133694 249.99 SGD
In stock
- - 0.2 2-4038-03 PP (polypropylene) 1Case(100PC) 1 6788-1302 33133703 249.99 SGD
Shipped after 2018-05-01
- - 0.45 2-4038-04 PP (polypropylene) 1Case(100PC) 1 6788-1304 33133712 249.99 SGD
Shipped after 2018-05-01
- - 0.2 2-4038-01 PTFE 1Case(100PC) 1 6784-1302 33133685 259.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products