Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Filter Holder, Swinnex 35

AS ONE Part Number
2-3085-01
Withstanding Pressure (kPa)
input pressure / 510 differential pressure / 343
Sterilization Method
High-pressure steam sterilizable with putting the filter
Maximum Differentia Pressure (kPa[psi])
345[50]
Inlet / Outlet Connection
Female luer lock / male luer slip
Pre-Filter Diameter (phi mm)
10
Effective Filtration Area (cm2)
0.7
Connection Method
Inlet / female luer lock Exit / male luer slip
Filter Diameter (phi mm)
13mm
Diameter (phi mm)
17
Overall Length (mm)
35
Material
Housing / polypropylene, gasket O-ring / silicone
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(10PC) 1 SX0001300 33134367 139.99 SGD
In stock
ADD TO CART

Related Products