Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square Bottle, With Valve

4.50 (18)
Tap Diameter (phi mm)
Inner diameter/phi8.5, external diameter/phi12
Faucet
Available
Caliber (phi mm)
43
1 Scale (mL)
500
Material
Bottle body, tap / PP (polypropylene), cap/HDPE (high-density polyethylene)
...see all>
Product Options
ADD TO CART
Capacity (L) Dimension (mm) Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Dimension (mm) Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 60x250x350 250x60x350 4-5332-01 1PC 1 3L 33142873 21.99 SGD
In stock
5 95x250x350 250x95x350 4-5332-02 1PC 1 5L 33142882 27.99 SGD
In stock
10 175x250x350 250x175x350 4-5332-03 1PC 1 10L 33142891 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Installed on a camper
5
From Japan
On 2018-02-17 09:23:09
The price is cheap, it seems to be active as a tank for water supply.
This review is about item#33142891.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:23:32
It was extremely easy to use, I will try to purchase the next delivery as well as the deadline response.
This review is about item#33142873.
Replacement of cooling water
5
From Japan
On 2017-04-05 09:23:28
It is convenient to use because it can be used both horizontally and vertically, and it is handy.
This review is about item#33142891.
Use it when transferring hexane to a bottle.
5
From Japan
On 2017-03-28 15:48:11
It is very easy to use because the outlet is small and matches the mouth of the hexane bottle.
This review is about item#33142882.
Used as a permanent tank
2
From Japan
On 2017-01-31 18:14:21
It is weak for ultraviolet rays. It was unsuitable for use as it was left in a place that hits the sun for a long time.
This review is about item#33142873.
Put the oyster shell in the kitchen and use it to purify tap water.
4
From Japan
On 2016-05-04 10:17:33
Somewhat satisfied, but better if the faucet is oblique slightly, in the desire. When it is used, it is put out a little before so that water is not put on the table and so on.
This review is about item#33142882.
I am putting kerosene and water.
5
From Japan
On 2016-03-09 16:21:03
I think that the stopper is solid and it is easy to use without leaks etc.
This review is about item#33142882.
Deodorant dispensing
5
From Japan
On 2015-12-09 18:00:52
I am satisfied. I wonder if it is a little smaller yet.
This review is about item#33142873.
For water supply of equipment
5
From Japan
On 2015-07-27 12:56:15
It is solid rather than I thought, durability is perfect. Because the cock can be stopped quickly, it is very handy, with good portability with liquid.
This review is about item#33142873.
Preservation of water
1
From Japan
On 2014-12-11 05:06:12
As soon as I put water in, the base of the stopcock cracked and water leaked out. It can not be used / utilized at all, it is very regrettable to discard.
This review is about item#33142882.

Related Products