Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Model Number Scale Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Material (cover) Cap (No.) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Number Scale Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Material (cover) Cap (No.) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0101-10 None 110 20.3x40.0x120 - PP (HRPP with high sheet) No.78 1Box(50PC) 1 No.8 39113916 169.99 SGD
In stock
0101-23 None 60 20.3x40.0x75 - PP (HRPP with high sheet) No.78 1Box(50PC) 1 No.7L 39113907 139.99 SGD
Shipped after 2018-05-02
0101-01 Without 2 5.4x11.7x35 5-098-01 PP (w/ HRPP high sheet) No.02 1PC 1 No.02 33146854 0.99 SGD
In stock
0101-02 Not available 3.5 7.2x15.0x40 5-098-02 PP (w/ HRPP high sheet) No.10 1PC 1 No.01 33146863 0.99 SGD
In stock
0101-03 Not available 4 7.2x16.5x40 5-098-03 PP (w/ HRPP high sheet) No.10 1PC 1 No.1 33146872 0.99 SGD
In stock
0101-04 Without 6 10.0x18.0x40 5-098-04 PP (w/ HRPP high sheet) No.23 1PC 1 No.2 33146881 0.99 SGD
In stock
0101-05 Not available 9 10.0x21.0x45 5-098-05 PP (w/ HRPP high sheet) No.23 1PC 1 No.3 33146897 1.99 SGD
In stock
0101-06 Without 13.5 14.5x24.0x50 5-098-06 PP (w/ HRPP high sheet) No.56 1PC 1 No.4 33146906 1.99 SGD
In stock
0101-07 Without 20 14.5x27.0x55 5-098-07 PP (w/ HRPP high sheet) No.56 1PC 1 No.5 33146915 1.99 SGD
In stock
0101-08 Not available 30 14.5x30.0x65 5-098-08 PP (w/ HRPP high sheet) No.56 1PC 1 No.6 33146924 1.99 SGD
In stock
0101-09 Not available 50 20.3x35.0x78 5-098-09 PP (w/ HRPP high sheet) No.78 1PC 1 No.7 33146933 2.99 SGD
In stock
0101-23 Not available 60 20.3x40.0x75 5-098-11 PP (w/ HRPP high sheet) No.78 1PC 1 No.7L 33146951 2.99 SGD
In stock
0101-10 Not available 110 20.3x40.0x120 5-098-10 PP (w/ HRPP high sheet) No.78 1PC 1 No.8 33146942 3.99 SGD
In stock
0101-01 Nothing 2 5.4x11.7x35 - PP (with HRPP high sheet) No.02 1Box(200PC) 1 No.02 39113812 119.99 SGD
In stock
0101-02 Nothing 3.5 7.2x15.0x40 - PP (with HRPP high sheet) No.10 1Box(100PC) 1 No.01 39113821 71.99 SGD
In stock
0101-03 Nothing 4 7.2x16.5x40 - PP (with HRPP high sheet) No.10 1Box(100PC) 1 No.1 39113837 71.99 SGD
In stock
0101-04 Nothing 6 10.0x18.0x40 - PP (with HRPP high sheet) No.23 1Box(100PC) 1 No.2 39113846 72.99 SGD
In stock
0101-05 Nothing 9 10.0x21.0x45 - PP (with HRPP high sheet) No.23 1Box(100PC) 1 No.3 39113855 87.99 SGD
In stock
0101-06 Nothing 13.5 14.5x24.0x50 - PP (with HRPP high sheet) No.56 1Box(50PC) 1 No.4 39113864 57.99 SGD
In stock
0101-07 Nothing 20 14.5x27.0x55 - PP (with HRPP high sheet) No.56 1Box(50PC) 1 No.5 39113873 64.99 SGD
In stock
0101-08 Nothing 30 14.5x30.0x65 - PP (with HRPP high sheet) No.56 1Box(50PC) 1 No.6 39113882 73.99 SGD
In stock
0101-09 Nothing 50 20.3x35.0x78 - PP (with HRPP high sheet) No.78 1Box(50PC) 1 No.7 39113891 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 35
4 star 7
3 star 1
2 star 3
1 star 1
Review Rating: 4.53
47 Customer Reviews
The reviews are automatic translation.
Sample collection
2
From Japan
On 2018-01-19 13:44:59
The product has high transparency and no problem but it was broken when two items arrived. At the same time stainless steel shackle I was asking for is in the same corrugated cardboard and the packages collided and cracked. For use in a hurry the two broken pieces were discarded. When packing this product, I'd like you to protect with an air cap etc. or pack it in individual cardboard box.
This review is about item#39113882.
Third time this time
5
From Japan
On 2018-01-11 23:22:36
I use it in a sample of a chemical system. The price is reasonable and saved It has never been leaked
This review is about item#33146915.
Allow oil for watch to be subdivided
5
From Japan
On 2017-11-21 15:21:07
The price is cheap, making is also good. I will continue to use it.
This review is about item#33146854.
Perfume subdivision
2
From Japan
On 2017-08-08 08:24:52
The product is satisfying, the price is high. I am satisfied that goods arrive quickly.
This review is about item#39113846.
For free research on summer vacation
5
From Japan
On 2017-08-06 19:06:28
Delivery was fast, packing was also solidly done, it was good. The thing was also what I expected.
This review is about item#33146863.
For samples
5
From Japan
On 2017-07-08 15:26:10
Although I purchase various sizes, it is troubled if there is distortion in the glass as it is for liquid sample but I think that it has stabilized as a product without having never been a problem until now
This review is about item#33146951.
Purchased as a portable bottle of medical liquid medicine
1
From Japan
On 2017-06-29 07:51:53
Outside diameter size is written in the inside diameter size or the thickness of the glass is not written, disappointed with a thin bottle insanely. Compared with bottles of nourishing tonic that are often sold at Oronami · sea and pharmacies · I am very concerned about how much as a portable bottle has thickness only about 1/3 to 1/4 compared with the bottle at hand. Until now I used a nutrition tonic bottle, but recent bottle caps are metal caps so I purchased a plastic cap for purchase. However, it is thinner than a commercially available glass beaker, it is thinner than a test tube if it goes bad. (I can not measure it unless I try to break it ...) If it is so thin, even this amount is high. Perhaps it looks like, the glass body thickness is 1 mm or less. There is about 3 mm of the bottle mouth for 30 ml. (Rough measurement value) As a portable container, it is considerably unsuitable. Although I bought it a lot, I have things to have ... I will be unable to drink medicine if I break, I am very anxious.
This review is about item#33146924.
Preservation of oil
5
From Japan
On 2017-05-09 15:57:21
It was a product as I thought with a simple design. There is no leakage of oil, you can use with confidence.
This review is about item#33146854.
Business sales of aromatic oil
5
From Japan
On 2017-04-24 17:18:52
Because it is temporary, I use a transparent bottle which can check inside but price and quality are satisfactory It will continue in the future
This review is about item#33146906.
Beads holder and others
5
From Japan
On 2017-04-15 23:38:23
It is very handy to store small beads and parts. Because it is glass it is convenient to understand the contents.
This review is about item#33146881.

Related Products