Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Funnel

5.00 (2)
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Foot Outer Diameter (top x bottom)(mm) AS ONE Part Number Tube Diameter (phi mm) Foot Length (mm) Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Outer Diameter (top x bottom)(mm) AS ONE Part Number Tube Diameter (phi mm) Foot Length (mm) Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30x15 1-6431-08 30 45 205 1PC 1 210 33150153 46.99 SGD
In stock
30x15 1-6431-09 30 45 235 1PC 1 240 33150162 60.99 SGD
In stock
30x15 1-6431-06 30 45 145 1PC 1 150 33150135 30.99 SGD
In stock
30x15 1-6431-07 30 45 175 1PC 1 180 33150144 37.99 SGD
In stock
15x11 1-6431-04 15 25 70 1PC 1 70 33150117 -
Discontinued
[x]
23x15 1-6431-05 23 45 115 1PC 1 120 33150126 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use it for beekeeping.
5
From Japan
On 2016-09-29 20:58:09
It is convenient because the mesh of the stainless steel of the round sieve can fit exactly into the large size inner diameter. Since the main body of the edging net also matches exactly, it is possible to do double honey filtering.
This review is about item#33150162.
Mixture of chemicals
5
From Japan
On 2014-10-16 14:28:29
I bought it because it was the best price. The feeling of use is satisfactory. It seemed that correspondence of delivery etc etc was also good.
This review is about item#33150135.

Related Products