Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dropper Bottle, Squareuare Type

4.83 (6)
Material (rubber)
Syringe rubber / NR (crude rubber)
Materials (cap)
Hole cap / PP (polypropylene), over cap / urea resin
Material (Body)
Soda glass, syringe / borosilicate glass
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Under Head Length (mm) Overall Height (mm) Capacity (mL) Color Dimension (mm) Body Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Under Head Length (mm) Overall Height (mm) Capacity (mL) Color Dimension (mm) Body Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5x32x47 5-134-01 47 65 10 White 32x47x65 32 1PC 1 10mL 33148674 5.99 SGD
Shipped after 2018-06-25
8.5x32x65 5-134-02 65 85 20 White 32x65x85 32 1PC 1 20mL 33148683 5.99 SGD
Shipped after 2018-06-25
11x36.3x75 5-134-03 75 100 30 White 36.3x75x100 36.3 1PC 1 30mL 33148692 6.99 SGD
Shipped after 2018-06-25
11x44x83 5-134-04 83 115 60 White 44x83x115 44 1PC 1 60mL 33148701 7.99 SGD
Shipped after 2018-06-25
11x53x95.5 5-134-05 95 125 120 White 53x95x125 53 1PC 1 120mL 33148717 8.99 SGD
Shipped after 2018-06-25
8.5x32x65 5-135-01 47 65 10 Brown 32x47x65 32 1PC 1 10mL 33148726 5.99 SGD
Shipped after 2018-06-25
8.5x32x65 5-135-02 65 85 20 Brown 32x65x85 32 1PC 1 20mL 33148735 5.99 SGD
Shipped after 2018-06-25
11x36.3x75 5-135-03 75 100 30 Brown 36.3x75x100 36.3 1PC 1 30mL 33148744 6.99 SGD
Shipped after 2018-06-25
11x44x83 5-135-04 83 115 60 Brown 44x83x115 44 1PC 1 60mL 33148753 7.99 SGD
Shipped after 2018-06-25
11x53x95.5 5-135-05 95 125 120 Brown 53x95x125 53 1PC 1 120mL 33148762 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for tapping
5
From Japan
On 2018-01-17 15:32:52
As a method of processing tap processing with oil less, a droplet Take the amount on the brush and apply it to the tap. There is no observation that a very small amount of a drop uses cutting oil, but a trace amount of film is also applied to the tap. This feeling is satisfied.
This review is about item#33148674.
For reagent
4
From Japan
On 2017-10-03 19:38:37
Container is solid, there is no problem. Although actually I wanted only the rubber part, I could not find that much sales, I bought each body. By all means, the eyedropper part of the rubber weakens over time. This is unavoidable for this. In this time, only eyedropper was removed, and the other part was discarded unfortunately. But it is a price that I can endure even though I think it is price of rubber from the price.
This review is about item#33148701.
Add a reagent just enough
5
From Japan
On 2016-05-01 14:43:48
It is thicker than the round bottle type and it is sturdy. Because the lid is also solid with a screw type, it has high sealability. Just because rubber is so, deterioration is quick when acid etc. are put in for a long time.
This review is about item#33148692.
When analyzing, when putting 1 or 2 drops of reagent.
5
From Japan
On 2015-12-06 20:13:35
Because the price was cheap, I ordered with no good, but I am very satisfied. It is really convenient to put 1 or 2 drops of reagent.
This review is about item#33148674.
Aqua water tank conversion
5
From Japan
On 2015-12-02 00:59:59
Used for Contra Kororain etc. when converting a tank. With a single siphoning, it is almost 1.2 ml so about 7 L of chalky-free.
This review is about item#33148692.
To put chemicals
5
From Japan
On 2014-01-31 13:51:07
Because it is a bottle with a heavy feeling, it is also a good point to collapse. Even if you carelessly hit it is okay.
This review is about item#33148717.

Related Products