Buy more than* S$200* and get FREE SHIPPING

SORBO sheet

5.00 (3)
Material
PU (polyurethane)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Hardness Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Hardness Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6888-03 300x300x10 25 degrees 0 to (JIS (A)) LoyalBlue 300x300x10t 1Sheet 1 60421 33174531 179.99 SGD
Shipped after 2018-05-25
1-6888-02 300x300x5 0-25 degree (JIS (A)) Royal Blue 300x300x5t 1Sheet 1 60411 33174522 77.99 SGD
In stock
1-6888-01 300x300x2 0-25 degree (JIS (A)) Royal Blue 300x300x2t 1Sheet 1 60401 33174513 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bike seat
5
From Japan
On 2017-09-12 19:44:35
It is used to improve the riding comfort of the motorcycle seat. Because it hurts buttocks, I pinched it between the anko and the base of the famous WR 250 R seat, but it certainly had an effect. I got a hurt that hurts in an hour for 1.5 hours (laugh)
This review is about item#33174522.
Speaker spacer
5
From Japan
On 2016-12-15 14:39:23
I use it as a spacer like a speaker (tweeter). Impact absorption, fit when setting, truly a solvo product. It was as per the image.
This review is about item#33174522.
Motorcycle seat remodeling
5
From Japan
On 2015-11-09 23:15:03
I embedded the seat of the motorcycle while remodeling it. It has been improved that the hurts hurt even long-distance driving, I am very satisfied.
This review is about item#33174522.

Related Products