Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tough-Tainer, Strengthened Type

4.67 (3)
Bore Diameter (phi mm)
52.5
...see all>
Product Options
ADD TO CART
AS ONE Part Number Box Dimensions (mm) External Dimensions (Total Width x Depth x Height) mm Body Dimensions (Vetical x Horizontal x Height mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Box Dimensions (mm) External Dimensions (Total Width x Depth x Height) mm Body Dimensions (Vetical x Horizontal x Height mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-5325-01 234x234x295 225x225x290 225x225x290 10 670 1PC 1 10L 33144395 23.99 SGD
In stock
4-5325-02 240x240x350 234x234x340 234x234x340 15 710 1PC 1 15L 33144404 28.99 SGD
In stock
4-5325-03 265x265x400 250x250x395 250x250x395 20 1000 1PC 1 20L 33144413 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Container for plant cultivation
5
From Japan
On 2017-11-28 16:26:10
I bought it for trial because the amount of cultivation fluid was necessary 20L. I am satisfied because it was a solid build more than I expected. Whether we can cultivate well or not is unknown at the moment, but I am looking forward to it.
This review is about item#33144413.
For storage of detergent
4
From Japan
On 2016-10-19 09:31:07
I like it because it's all right to use it repeatedly.
This review is about item#33144413.
The product is filled.
5
From Japan
On 2014-08-01 13:50:06
Very easy to use and good.
This review is about item#33144413.

Related Products