Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Accessory of Plastic Container "Toughtener"

1.50 (2)
...see all>
Product Options
ADD TO CART
Type Specification AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Specification AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4-5325-12 PP (polypropylene) 1PC 1 Nozzle 33144431 1.99 SGD
In stock
Cork With an inner sheet 4-5325-11 PE (polyethylene) 1PC 1 Cork 33144422 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
When detergent is subdivided
2
From Japan
On 2016-10-19 09:34:17
When used for a detergent with good foaming, foam is too stiff and it is difficult to divide. No matter where you put the cock, it is one more thing. Even when returning the cock, "Kyukyu" sounds and power is also necessary.
This review is about item#33144422.
Soft type poly container at the spout
1
From Japan
On 2015-11-20 18:39:55
The shape of the container was a tuftener (reinforced type) I thought it would fit because it looks exactly the same, but the screw pitch of the product did not fit with the container I used and could not be used. I thought that you could describe the pitch in the item description.
This review is about item#33144422.

Related Products