Buy more than* S$200* and get FREE SHIPPING

Dispos finger sack (cut type)

4.00 (1)
Thickness (mm)
0.09+/-0.03
...see all>
Product Options
ADD TO CART
Size AS ONE Part Number Inside Diameter x Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size AS ONE Part Number Inside Diameter x Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 7-454-03 16x65-70 1bag(1000sheet) 1 S 33170934 35.99 SGD
In stock
M 7-454-04 18x65-70 1bag(1000sheet) 1 M 33170943 42.99 SGD
Shipped after 2018-05-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Everyday life
4
From Japan
On 2017-11-09 18:17:27
Static electricity was so bad that I tripped many times every day. I turned it on considerably, but even if I put it on once it came snug. It will be helpful if there is 100 pieces
This review is about item#33170943.

Related Products