Buy more than* S$200* and get FREE SHIPPING

Tapered Jar Square, PP, No Scale

5.00 (1)
Bore Diameter (phi mm)
95
...see all>
Product Options
ADD TO CART
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Capacity (L) Operating Temperature Range (deg C) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Capacity (L) Operating Temperature Range (deg C) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
345x195x488 4-5644-02 20 0 to 121deg C 345x195x488 1PC 1 20L 33142916 149.99 SGD
Shipped after 2018-05-28
257x171x413 4-5644-01 10 0 - 121 deg C 257x171x413 1PC 1 10L 33142907 119.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an incubator for brine shrimp
5
From Japan
On 2016-04-27 23:34:10
The size is handy as well. It's easy to use! It is!
This review is about item#33142907.

Related Products