Buy more than* S$200* and get FREE SHIPPING

Cut Resistant Gloves, Stainless Steel Wire

5.00 (2)
Material
Technora other (stainless steel case), sleeves / polyester
...see all
Product Options
ADD TO CART
AS ONE Part Number Color (wrist Part) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color (wrist Part) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6840-02 Green 24 M 1Pair 1 EGG-88 33169875 31.29 SGD
In stock
1-6840-01 Orange 21 S 1Pair 1 EGG-88 33169866 31.97 SGD
Shipped after 2017-09-25
1-6840-03 Blue 26 L 1Pair 1 EGG-88 33169884 33.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Harvesting vegetables with cutlery
5
From Japan
On 2014-09-29 03:40:26
As a result of buying several kinds with this product MonotaRO It is easy to use and lightweight as this is a good size I bought L but I was a man but a hand but it was just right But I want to buy another
This review is about item#33169884.
It's a tough glove ... Hello!
5
From Japan
On 2014-05-26 13:37:24
I wanted to know how much this glove is, I got it. I see. Both the sickle and you can hold on to the full force. It seems to be strong for abrasions. The size is for adult men. I think you can do exactly the same as body size. I tried buying L and M, but it seems that M was good. The usage is under consideration, but it is so soft that it is okay if you substitute gloves when working everyday? Since it has not been tried for a long time, the state of steaming is unknown, but it is the thinness of the fabric that I think is not worrying about. I am fully satisfied. Thank you very much. The correspondence of the store was very fast, and it was a straight line until the delivery of goods. I will continue to patronize.
This review is about item#33169875.

Related Products