Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves

AS ONE Part Number
8-5350-01
Overall Length (cm)
60
Overall Length (mm)
600
Thickness (mm)
1
Material
Natural rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 285 33168231 -
[x]
ADD TO CART

Related Products