Buy more than* S$200* and get FREE SHIPPING

Navi Roll Gloves Latex, Economy Type Powder Free

5.00 (2)
Overall Length (cm)
24.0
Thickness (mm)
0.13+/-0.1
Material
Latex
Specification
ASTM, FDA standard compliant With no emboss processing Single chlorination Left and right dual use
...see all
Product Options
ADD TO CART
AS ONE Part Number Palm Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Palm Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-5905-23 8.4 S 1Box(100Sheet) 1 S 33168195 22.38 SGD
In stock
0-5905-22 9.5 M 1Box(100Sheet) 1 M 33168186 22.82 SGD
In stock
0-5905-21 10.5 L 1Box(100Sheet) 1 L 33168177 23.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Experimental work
5
From Japan
On 2017-08-25 15:55:17
It is easier to fit the length of the wrist than the one used conventionally, the price is also cheap. It is sensitive skin, but it does not cause itching especially, it can be used without problems.
This review is about item#33168186.
Maintenance work
5
From Japan
On 2014-10-31 13:41:51
I think that it is suitable for working with the fingertip because it is thin and thin.
This review is about item#33168186.

Related Products