Buy more than* S$200* and get FREE SHIPPING

Nitrile Latex Gloves

Overall Length (cm)
30
Thickness (mm)
0.33 (rubber part)
Material
NBR (nitrile rubber) with flocking
Specification
Food Sanitation Act conformed product
...see all>
Product Options
ADD TO CART
Overall Length (mm) AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 8-1056-03 23 8.5 L 1Bag(10Pair) 1 LA132 33168466 66.99 SGD
Shipped after 2018-06-28
300 8-1056-02 21 8.1 M 1Bag(10Pair) 1 LA132 33168457 70.99 SGD
Shipped after 2018-06-28
- 8-1056-01 19 7.6 S 1Bag(10Pair) 1 LA132 33168441 68.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products