Buy more than* S$200* and get FREE SHIPPING

Rubber Tube

4.00 (2)
Caution
1kg convertion. Length is guide. 1kg unit, there are cases where there are 2 cut products., 1kg convertion. Length is guide. 1kg unit, there are cases where there are 2 cut products.
Heat-Resistant Temperature (deg C)
80deg C
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Length (m) Type AS ONE Part Number Pressure Resistance (MPa [kgf/cm2]) Brittle Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Length (m) Type AS ONE Part Number Pressure Resistance (MPa [kgf/cm2]) Brittle Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x8 (Aim) 36 - 6-594-03 0.1 to 0.2[1 to 2] (Cold) -50 to -70   1kg 1 6x8 33154721 109.99 SGD
In stock
4x6 (Aim) 71 - 6-594-01 0.1 to 0.2[1 to 2] (Cold) -50 to -70   1kg 1 4x6 33154703 129.99 SGD
In stock
7x10 (Aim) 28 - 6-594-04 0.1 to 0.2[1 to 2] (Cold) -50 to -70   1kg 1 7x10 33154737 109.99 SGD
In stock
8x12 (Aim) 20 - 6-594-05 0.1 to 0.2[1 to 2] (Cold) -50 to -70   1kg 1 8x12 33154746 109.99 SGD
In stock
7x10 (Aim) 28 - 6-595-04 0.1 to 0.2[1 to 2] (Cold) -50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 7x10 33154861 119.99 SGD
Shipped after 2018-02-06
6x8 (Aim) 36 - 6-595-03 0.1 to 0.2[1 to 2] (Cold) -50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 6x8 33154852 119.99 SGD
Shipped after 2018-02-06
25x34 (Standard) 2.4 - 6-595-12 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 25x34 33154947 109.99 SGD
Shipped after 2018-02-05
30x40 (Standard) 1.7 - 6-594-13 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 30x40 33154825 109.99 SGD
Shipped after 2018-02-08
12x17 (Standard) 9.5 - 6-594-08 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 12x17 33154773 109.99 SGD
Shipped after 2018-02-06
20x28 (Standard) 3.4 - 6-595-11 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 20x28 33154931 109.99 SGD
Shipped after 2018-02-08
15x20 (Standard) 6.2 - 6-595-09 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 15x20 33154913 109.99 SGD
Shipped after 2018-02-06
5x7 (Approximate) 50 - 6-595-02 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 5x7 33154843 129.99 SGD
Shipped after 2018-02-06
18x25 (Standard) 4.2 - 6-595-10 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 18x25 33154922 129.99 SGD
Shipped after 2018-02-08
15x20 (Standard) 6.2 - 6-594-09 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 15x20 33154782 109.99 SGD
Shipped after 2018-02-06
12x17 (Standard) 9.5 - 6-595-08 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 12x17 33154904 109.99 SGD
Shipped after 2018-02-06
10x15 (Approximate) 14 - 6-595-07 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70   1kg 1 10x15 33154895 93.99 SGD
In stock
9x13 (Approximate) 16 - 6-594-06 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 9x13 33154755 109.99 SGD
Shipped after 2018-02-06
4x6 (Approximate) 71 - 6-595-01 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 4x6 33154834 159.99 SGD
Shipped after 2018-02-06
30x40 (Standard) 1.7 - 6-595-13 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 30x40 33154956 109.99 SGD
Shipped after 2018-02-08
9x13 (Approximate) 16 - 6-595-06 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 9x13 33154886 109.99 SGD
Shipped after 2018-02-06
8x12 (Approximate) 20 - 6-595-05 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70   1kg 1 8x12 33154877 119.99 SGD
In stock
5x7 (Approximate) 50 - 6-594-02 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70   1kg 1 5x7 33154712 109.99 SGD
In stock
25x34 (Standard) 2.4 - 6-594-12 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 25x34 33154816 109.99 SGD
Shipped after 2018-02-06
20x28 (Standard) 3.4 - 6-594-11 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 20x28 33154807 96.99 SGD
Shipped after 2018-02-05
18x25 (Standard) 4.2 - 6-594-10 0.1 to 0.2[1 to 2] (Cold resistant)-50 to -70 *[No return] You cannot return this product. For details, see FAQ. 1kg 1 18x25 33154791 129.99 SGD
Shipped after 2018-02-08
10x15 (Estimated) 14 Black rubber tube 6-594-07 0.1 - 0.2[1 - 2] (Cold-resistance)-50 to -70   1kg 1 10x15 33154764 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Simulated bait
5
From Japan
On 2016-02-15 15:34:26
We are also very satisfied with strong sea water and scratches.
This review is about item#33154712.
Stainless steel round bar coating
3
From Japan
On 2014-05-09 00:09:55
Since it is a special stainless steel round bar coating, we attached a key smoother and covered it with a stainless steel round bar in a 1 mm small rubber tube. I am satisfied very much because I could coat perfectly.
This review is about item#33154712.

Related Products