Buy more than* S$200* and get FREE SHIPPING

Neoprene Gloves Technique, Thin

4.00 (4)
Middle Finger Length (cm)
About 9
Overall Length (cm)
31
Thickness (mm)
0.75
Material
Outer side/neoprene, inner side/natural rubber+ flocked cotton
Specification
Anti slip processing
...see all
Product Options
ADD TO CART
AS ONE Part Number Around Palms (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Around Palms (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8-5347-01 21 L 1Pair 1 420L 33168877 15.28 SGD
Shipped after 2017-02-27
8-5347-02 19 M 1Pair 1 420M 33168886 15.47 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Container transportation work of chemicals
4
From Japan
On 2016-07-05 09:14:03
Easy to be moved finger there is a fit because it is relatively thin fabric. Size is difficult to understand. Prices like that can be 1, 2 percent down, I want you to effort.
This review is about item#33168886.
Equipment maintenance
4
From Japan
On 2015-12-09 14:48:34
Ease of use was good
This review is about item#33168877.
Degreasing work with an organic solvent
4
From Japan
On 2015-11-07 00:57:52
Certainly still slippery in working with non-slip processing are then but organic solvent. This is an absolute evaluation rather than a relative evaluation with other products. That there is no met in really slippery gloves in the cleaning work of an organic solvent.
This review is about item#33168886.
Transportation and handling of chemicals
4
From Japan
On 2015-10-27 19:00:47
General chemical resistance is there just good for transportation.
This review is about item#33168877.

Related Products