Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Inner Caliber x Outer Diameter x Height (mm) AS ONE Part Number Screw Diameter (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Outer Diameter x Height (mm) AS ONE Part Number Screw Diameter (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
109 x 140 x 174 square 5-355-03 120 3 1PC 1 3000 33144142 14.99 SGD
In stock
87 x 103 x 144 square 5-355-01 94 1 1PC 1 1000 33144124 8.99 SGD
In stock
109x152 square x217 5-355-04 120 4 1PC 1 4000 33144151 23.99 SGD
In stock
109x160 square x244 5-355-05 120 5 1PC 1 5000 33144167 31.99 SGD
In stock
109x123 angle x164 5-355-02 120 2 1PC 1 2000 33144133 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For solar hot water use, experiment and research for rainwater use
5
From Japan
On 2016-12-22 14:53:11
To experiment with opening the water supply / drain port on the side wall ① It must be rectangular parallelepiped ② It is indispensable that the wide mouth is large enough for hands to enter. It was a big help because we had only 10L, 20L poly tanks in trouble. Better if the outer lid becomes stronger. Note) Personal name is anonymous. I will write a production article using this for the next book.
This review is about item#33144124.
It is used for storing condiments and pickles.
5
From Japan
On 2014-10-15 18:33:52
Fits in the refrigerator are well saved. Also the mouth is large and cleaning is easy.
This review is about item#33144133.

Related Products