Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Plastic Zip Bag 0.04mm

4.75 (8)
Thickness (mm)
0.04
Material
PE (polyethylene)
...see all
Product Options
ADD TO CART
AS ONE Part Number Dimensions (Width x Below Zipper)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions (Width x Below Zipper)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8196-01 50x70 1Bag(100Sheet) 1 4A 33162516 2.08 SGD
Shipped after 2017-05-01
1-8196-02 60x85 1Bag(100Sheet) 1 4B 33162525 2.45 SGD
Shipped after 2017-05-01
1-8196-03 70x100 1Bag(100Sheet) 1 4C 33162534 2.95 SGD
Shipped after 2017-05-01
1-8196-04 85x120 1Bag(100Sheet) 1 4D 33162543 3.55 SGD
Shipped after 2017-05-01
1-8196-05 100x140 1Bag(100Sheet) 1 4E 33162552 4.76 SGD
Shipped after 2017-05-01
1-8196-06 120x170 1Bag(100Sheet) 1 4F 33162561 5.89 SGD
Shipped after 2017-05-01
1-8196-07 140x200 1Bag(100Sheet) 1 4G 33162577 7.56 SGD
Shipped after 2017-05-01
1-8196-08 170x240 1Bag(100Sheet) 1 4H 33162586 9.68 SGD
Shipped after 2017-05-01
1-8196-09 200x280 1Bag(100Sheet) 1 4I 33162595 11.77 SGD
Shipped after 2017-05-01
1-8196-10 240x340 1Bag(100Sheet) 1 4J 33162604 15.53 SGD
Shipped after 2017-05-01
1-8196-11 280x400 1Bag(100Sheet) 1 4K 33162613 17.60 SGD
Shipped after 2017-05-01
1-8196-12 340x480 1Bag(100Sheet) 1 4L 33162622 26.08 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Attach to commodity parts purse
5
From Japan
On 2016-06-07 14:45:03
And it is used to change from other goods, but we have come in handy without any problem.
This review is about item#33162516.
It uses for the subdivision of the sample.
5
From Japan
On 2016-05-30 09:28:26
Also the size of easy-to-use and choose.
This review is about item#33162534.
Used to store test diet meals
5
From Japan
On 2016-04-25 14:42:18
It is more useful to have a wide bag portion of the chuck.
This review is about item#33162543.
We currently using three types.
5
From Japan
On 2015-12-07 16:56:21
· A4 size document holder of (Rest assured water wet or dropping loss is not) - Put photos, also useful when passing to others - Small parts purse (you need to not lose the small parts) It's very strong and handy.
This review is about item#33162604.
Use at the time of product delivery.
4
From Japan
On 2015-01-20 14:34:59
Because the easy-to-use price has come in handy.
This review is about item#33162577.
It is using the packaging of small goods.
5
From Japan
On 2014-09-17 13:33:43
I was previously bought a chuck bags made of other companies, but there was no great difference Once you buy once and to try. Since then it has much use manufactured by this Japan Hitech. Since the heavy use, it has come in handy at a low cost.
This review is about item#33162516.
We're using the journal of medicine. Cost easy to understand and see the contents also survived because cheaper than the 100 average.
5
From Japan
On 2013-09-20 10:13:02
It is good for frozen storage of leftovers. So organized, it can comfortably, it is recommended.
This review is about item#33162552.
Put the cut a small steel
4
From Japan
On 2011-10-21 14:14:07
Since there is also a thing of the cost, if not too win a corner, it has helped us at an affordable price
This review is about item#33162604.

Related Products