Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

CSM Gloves

AS ONE Part Number
6-6126-01
Middle Finger Length (cm)
8
Overall Length (cm)
36
Overall Length (mm)
360
Thickness (mm)
0.45
Material
No.817/CSM (Hypalon) NBR (nitrile rubber), No.846 GC-1/PU (polyurethane)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.817 33168931 84.99 SGD
In stock
ADD TO CART

Related Products