Buy more than* S$200* and get FREE SHIPPING

Vinyl Tubing Hose

4.07 (43)
Operating Temperature Range (deg C)
-20 to 60
Length (m)
1
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-610-13 12 6x12 6 Soft PVC (polyvinyl chloride) 1Roll(1m) 1 6x12 33153477 3.99 SGD
In stock
6-610-15 10 - 7 Soft PVC (polyvinyl chloride) 1Roll(1m) 1 7x10 33153495 2.99 SGD
In stock
6-610-25 15 - 9 Soft PVC (polyvinyl chloride) 1Roll(1m) 1 9x15 33153565 6.99 SGD
In stock
6-610-19 12 - 8 Soft PVC (polyvinyl chloride) 1Roll(1m) 1 8x12 33153531 2.99 SGD
In stock
6-610-27 13 - 10 Soft PVC (polyvinyl chloride) 1Roll(1m) 1 10x13 33153583 2.99 SGD
In stock
6-610-01 4 2x4 2 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 2x4 33153355 0.99 SGD
In stock
6-610-02 5 3x5 3 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 3x5 33153364 0.99 SGD
In stock
6-610-03 6 3x6 3 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 3x6 33153373 0.99 SGD
In stock
6-610-04 6 4x6 4 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 4x6 33153382 0.99 SGD
In stock
6-610-05 7 4x7 4 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 4x7 33153391 1.99 SGD
In stock
6-610-06 8 4x8 4 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 4x8 33153407 1.99 SGD
In stock
6-610-07 7 5x7 5 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 5x7 33153416 0.99 SGD
In stock
6-610-08 8 5x8 5 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 5x8 33153425 1.99 SGD
In stock
6-610-09 9 5x9 5 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 5x9 33153434 2.99 SGD
In stock
6-610-10 8 6x8 6 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 6x8 33153443 2.99 SGD
In stock
6-610-11 9 6x9 6 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 6x9 33153452 1.99 SGD
In stock
6-610-12 10 6x10 6 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 6x10 33153461 2.99 SGD
In stock
6-610-14 9 7x9 7 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 7x9 33153486 1.99 SGD
In stock
6-610-16 11 7x11 7 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 7x11 33153504 2.99 SGD
In stock
6-610-17 10 8x10 8 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 8x10 33153513 1.99 SGD
In stock
6-610-18 11 8x11 8 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 8x11 33153522 2.99 SGD
In stock
6-610-23 12 9x12 9 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 9x12 33153547 2.99 SGD
In stock
6-610-24 13 9x13 9 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 9x13 33153556 3.99 SGD
In stock
6-610-26 12 10x12 10 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 10x12 33153574 1.99 SGD
In stock
6-610-28 14 10x14 10 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 10x14 33153592 3.99 SGD
In stock
6-610-33 16 12x16 12 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 12x16 33153601 4.99 SGD
In stock
6-610-37 17 14x17 14 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 14x17 33153617 3.99 SGD
In stock
6-610-45 21 18x21 18 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 18x21 33153626 3.99 SGD
In stock
6-610-50 26 22x26 22 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 22x26 33153635 6.99 SGD
In stock
6-610-57 36 30x36 30 Elastic PVC (vinyl chloride resin) 1Roll(1m) 1 30x36 33153644 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 6
3 star 6
2 star 2
1 star 4
Review Rating: 4.07
43 Customer Reviews
The reviews are automatic translation.
I plan to use it at irrigation at the plastic house.
4
From Japan
On 2018-01-14 23:37:32
It is a rather stiff hose. Since the inside diameter is 6 mm, has it become more water?
This review is about item#33153416.
For spot welder cooling water
1
From Japan
On 2017-12-20 16:57:24
I did not notice the 1 meter cutout and purchased it. It's a waste of waste.
This review is about item#33153425.
Bleed off the brake fluid.
5
From Japan
On 2017-12-19 17:55:05
In the Honda lead 80 front caliper, the inner diameter of 5 mm was just right size. Because it is cheap, I think that I would like to buy again when it gone or got discolored and cured.
This review is about item#33153382.
Cushion material
5
From Japan
On 2017-10-06 15:50:47
Various materials and sizes are developed and it is very helpful.
This review is about item#33153364.
It is used for suction of sputum.
5
From Japan
On 2017-10-03 19:27:31
In any case, correspondence from order placement to delivery is quick, and delivery is surely made.
This review is about item#33153495.
For cab drain
5
From Japan
On 2017-08-25 21:45:56
It is not oil resistant but it is rarely where gasoline passes and this is enough. It is much better than goldfish hose.
This review is about item#33153416.
Majesty 125 Brake fluid exchange
5
From Japan
On 2017-07-16 17:14:45
I used it to exchange brake fluid. It can be used at the next exchange by cutting it in half with 1 meter purchase. Although it was purchased at the same time as Fluod, it was very convenient with all the ingredients.
This review is about item#33153443.
The path of ants
5
From Japan
On 2017-06-06 05:31:28
High transparency, perfect for seeing things passing through. The printing was white and I was not worried much. Immediately after arrival, one place is definitely broken, so if you hang it from a high place somewhere, it will definitely disappear within a few days. For soft PVC I would like you to specify what you are using for plasticizer. As I passed through the water, I absorbed moisture like a silicone tube It became white translucent.
This review is about item#33153513.
Wastewater treatment
4
From Japan
On 2017-05-23 18:53:26
I bought 1 m, but since I got a habit in half bent, it took me a habit of taking my habit to use it for my original use. I think that it was saved if you could pack it in an elongated cardboard which is sent when ordering a wiper blade etc.
This review is about item#33153644.
Self-made beer server
5
From Japan
On 2017-04-17 08:04:56
I use it for my own beer server (for outdoor). Because I am selling it, I purchased it because it is necessary for a large amount.
This review is about item#33153443.

Related Products