Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Film Sheet

3.50 (4)
Length (m)
1
Width (mm)
915
Material
PVC (polyvinyl chloride)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-607-04 - 1m 1 0.5 33159375 30.99 SGD
In stock
6-607-05 0.8 1m 1 0.8 33159384 44.99 SGD
In stock
6-607-01 0.1 1m 1 0.1 33159341 6.99 SGD
In stock
6-607-02 0.2 1m 1 0.2 33159357 12.99 SGD
In stock
6-607-03 0.3 1m 1 0.3 33159366 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Machine cover
5
From Japan
On 2018-02-02 08:45:42
This thickness was correct. It covered softly and shaped.
This review is about item#33159341.
For home electronics protection
3
From Japan
On 2017-12-20 09:43:23
I thought it was for the protection of home appliances, but it was hard to stretch the wrinkles.
This review is about item#33159341.
Utilized for mini bike seat protection
5
From Japan
On 2016-08-25 22:43:22
I am using it for mini-bike seat protection, but because the thickness is 0.3, it is strong.
This review is about item#33159366.
Multipurpose
1
From Japan
On 2014-04-01 11:17:51
Although I put a roll-shaped photograph on it, I did not think it would be folded to send it though it was a subdivision. You can not take folded folds easily. I will not buy anything in the form of a sheet.
This review is about item#33159357.

Related Products