Buy more than* S$200* and get FREE SHIPPING

PVC Reel, "VINY TIE"

3.33 (3)
Length (m)
10
Thickness (mm)
4
Specification
w/ cutters
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-639-01 Red 1Roll 1 QC-010-4 Red 33163042 2.93 SGD
In stock
6-639-02 Blue 1Roll 1 QC-010-3 BLUE 33163051 2.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for luggage packaging
5
From Japan
On 2015-11-12 15:27:33
I feel like I'm stronger unlike 100 hit I was surprised that CUT became easier It will not be used frequently, but I will repurchase it when it runs out
This review is about item#33163042.
I have not decided anything.
3
From Japan
On 2013-10-22 19:59:02
A person with a slightly thicker can differentiate it from others
This review is about item#33163042.
Ligation of cords
2
From Japan
On 2011-11-25 13:49:28
Although it looks like a reel wrapped in a vinitai, it is a note. After removing the mount, Ura has no reel. It is naked. In short it is structured to use until the end without removing the mount. In the same type of product I bought before, the cord wound like a bobbin of a sewing machine was wrapped properly. It is a product like a typical "raised bottom". Regrettable though there is no problem in the quality of the product. I will buy the next good product. At least, I should write "Please use without removing the backing sheet". worst.
This review is about item#33163042.

Related Products