Buy more than* S$200* and get FREE SHIPPING

Buchner Funnel

3.00 (1)
Material
Chemical porcelain NA-1
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Bottom Diameter (mm) AS ONE Part Number Compatible Filter Paper phi (mm) Foot Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Bottom Diameter (mm) AS ONE Part Number Compatible Filter Paper phi (mm) Foot Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
71 20 2-268-01 55 45 1PC 1 AF1 33150573 40.99 SGD
In stock
315 47 2-268-09 285 120 1PC 1 AF9 33150652 539.99 SGD
Shipped after 2018-05-25
150 32 2-268-05 125 95 1PC 1 AF5 33150616 119.99 SGD
In stock
175 34 2-268-06 150 110 1PC 1 AF6 33150625 219.99 SGD
In stock
275 42 2-268-08 240 115 1PC 1 AF8 33150643 469.99 SGD
Shipped after 2018-05-25
132 28 2-268-04 110 90 1PC 1 AF4 33150607 77.99 SGD
In stock
107 26 2-268-03 90 75 1PC 1 AF3 33150591 57.99 SGD
In stock
87 22 2-268-02 70 62 1PC 1 AF2 33150582 49.99 SGD
In stock
220 40 2-268-07 185 90 1PC 1 AF7 33150634 419.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filter the sampled water to see if there is no dust in the piping at the trial operation of the new construction work of the plant and check the state of the filter paper placed on it.
3
From Japan
On 2011-06-22 11:59:46
Even if you look at the product page, you do not know the size of the filter paper that conforms, even though it is wearing a "filter paper conforming type". It is unkind as a product introduction page. Since it is also a crocodile, it may be useless, but since the size of the funnel is made a little bigger, if the filter paper set deviates from the center, there may be a hole which is not blocked by the filter paper. I am glad that there is a material that can not be broken as a site use.
This review is about item#33150573.

Related Products