Buy more than* S$200* and get FREE SHIPPING

Clamp,Pinch Cock Hoffman Type

5.00 (1)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimensions (A x B x C) (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions (A x B x C) (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-651-05 - 7.5 2.5 40 41 43 Yellow steel nickel-plated Screw type 1PC 1 LType(B) 33158291 8.99 SGD
In stock
6-651-04 - 6 2.5 30 30 35 Yellow steel nickel-plated Screw type 1PC 1 LType(A) 33158325 7.99 SGD
In stock
6-651-06 - 9 3 48 45.5 52 Yellow steel nickel-plated Screw type 1PC 1 LType(C) 33158307 11.99 SGD
In stock
6-651-02 - 6 1.5 25 19 28 Yellowsteelnickel-plated Screw type 1PC 1 M 33158273 4.99 SGD
In stock
6-651-01 36x25x23 6 1.5 27 23 30 Yellow steel nickel-plated Screw type 1PC 1 L 33158264 4.99 SGD
In stock
6-651-03 30x20x18 6 1.5 20 16.5 23 Yellow steel nickel-plated Screw type 1PC 1 Small 33158282 4.99 SGD
In stock
6-651-07 80x65x54 12 6 65 60 70 Yellow steel nickel-plated Dragonfly-type 1PC 1 LType(D) 33158316 45.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Register letter hose
5
From Japan
On 2013-05-16 18:37:38
I pinched it in a place to hold down, and I would like to use it for the detailed work.
This review is about item#33158264.

Related Products