Buy more than* S$200* and get FREE SHIPPING

Hepa Vent

Purpose
Gas line filter Gas particle removal, Gas line filter Gas particle removal
AS ONE Part Number
2-5727-01
Pressure Resistance (MPa)
0.41
Filtration Area (cm2)
16
Material (Housing)
Polypropylene
Particle Maintenance Ability (microm)
0.3(99.97%)
Material (Filter)
Glass fibers that are hydrophobic and processing laminate
Joint Size
6 to 10mm hose
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 6723-5000 33133721 139.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products