Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Container with Wide Mouth Stopper Cock

4.50 (6)
Caution
Scale not included., Scale not included.
Tap Diameter (phi mm)
Inner diameter/phi8.5, Outer diameter/phi12
Material
Body /PE (polyethylene), tap/PP (polypropylene), O ring packing / EPDM (ethylene propyl rubber)
Others
Connectoracity stated in the specific gravity of water.Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down
...see all>
Product Options
ADD TO CART
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320x142x332 4-5335-01 10 320x142x332 1PC 1 10L 33144273 45.99 SGD
In stock
345x180x435 4-5335-02 20 345x180x435 1PC 1 20L 33144282 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
It is used as an auxiliary tank for chemical spraying.
5
From Japan
On 2018-03-29 19:35:01
The insertion slot is also wide, easy to carry with reasonable capacity. I wish there were items that various cocks could use!
This review is about item#33144282.
For technical testing
5
From Japan
On 2016-11-30 11:54:34
Used for technical test use We are using physiological saline etc. to insert. It is cheap and repeat purchase item.
This review is about item#33144282.
For temporary house · toilet
3
From Japan
On 2016-11-10 18:00:46
If there is a cock on the right side, the range of use will be wider, so please make it by all means.
This review is about item#33144273.
Subdivision work of smelling liquid
5
From Japan
On 2016-10-14 16:30:07
Until now I was bothered by the smell, but it was improved considerably.
This review is about item#33144273.
Used as a water supply tank
4
From Japan
On 2015-09-10 15:52:16
The goods themselves are light and easy to carry, and since there are parts for changing cooks, it is saved. Just because you can crack the lid where you put water in, so you can buy only the lid is none to say.
This review is about item#33144282.
For water supply of equipment
5
From Japan
On 2013-03-18 07:57:48
Water input is easy to use with its wide mouth.
This review is about item#33144282.

Related Products