Buy more than* S$200* and get FREE SHIPPING

Hose Band

4.33 (6)
Material
Iron (trivalent chromate plating)
...see all>
Product Options
ADD TO CART
Use Range External Diameter (phi mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range External Diameter (phi mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53-39 6-652-05 1PC 1 53-39 33157984 2.99 SGD
Shipped after 2018-04-23
27-18 6-652-02 1PC 1 27-18 33157957 1.99 SGD
Shipped after 2018-04-23
22-14 6-652-01 1PC 1 22-14 33157941 1.99 SGD
Shipped after 2018-04-23
34-22 6-652-03 1PC 1 34-22 33157966 2.99 SGD
Shipped after 2018-04-23
40-28 6-652-04 1PC 1 40-28 33157975 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Used for attaching the welding jig to the torch
4
From Japan
On 2018-01-14 14:41:20
Since it can be detached by hand, it saves the labor of using tools. Although I am dividing as consumable items, I want a little more durability. It may be a bit high, I am glad that there is something that can be used all the time.
This review is about item#33157975.
DIY
5
From Japan
On 2018-01-05 13:58:27
I did not have it in my neighbor's home center so purchase it here. Cheap and quick to reach good. I will also use it.
This review is about item#33157984.
Blow-by hose
3
From Japan
On 2017-10-06 21:46:19
Since it is a product for manual handling, it is suitable for a soft hose, usability was normal.
This review is about item#33157975.
Private use
5
From Japan
On 2015-07-09 23:43:19
Purchased for connection fixing of outdoor watering hose for home, it is very useful.
This review is about item#33157941.
Close the hose and irrigation tubing
5
From Japan
On 2014-06-03 14:29:35
I am trying to fit and remove the hose and irrigation tubing. The usual is a driver that always has to have because there is a driver, but it is convenient as it can be done by hand when it is desired to stop it.
This review is about item#33157957.
To the drain hose.
4
From Japan
On 2014-04-06 14:01:54
Because it uses a pliers type instead of a driver, it is easy to tighten
This review is about item#33157966.

Related Products