Buy more than* S$200* and get FREE SHIPPING

Hose Clamp

5.00 (1)
Specification
Phillips screw use (10mmHEx)
...see all
Product Options
ADD TO CART
Use Range External Diameter (phi mm) AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range External Diameter (phi mm) AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 to 115 1-9541-02 SPM (Migaku-tai steel) Uni-chrome plated 1PC 1 HY-115 33158386 -
Discontinued
[x]
72 to 90 1-9541-01 SPM (Migaku-tai steel) Uni-chrome plated 1PC 1 HY-90 33158377 -
Discontinued
[x]
125 to 165 1-9541-03 SPM (Migaku-tai steel) Uni-chrome plated 1PC 1 HY-165 33158395 -
Discontinued
[x]
185 to 225 1-9541-04 SPM(Migaku-taisteel)Uni-chromeplated 1PC 1 HY-225 33158404 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of the ceiling rear ventilation fan exhaust duct
5
From Japan
On 2014-06-15 14:39:28
I got lost about SY band, but I bought it because the price was cheap a bit. As a shape, it is a large version of metal fittings used for the air intake connection part of a car or the fixing part of a water spray hose. Since the shape is flat, it will crush the irregularities of the aluminum duct, but the occurrence of air leak has not occurred by it. However, the tightening torque increases as the contact area of ​​the part to be tightened becomes larger than the SY band.
This review is about item#33158395.

Related Products