Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Tubing Hose

3.70 (10)
Length (m)
1
Material
LDPE (low density polyethylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-608-03 5 - 3   1Roll(1m) 1 3x5 33153127 0.99 SGD
In stock
6-608-13 18 15x18 15   1Roll(1m) 1 15x18 33153224 9.99 SGD
In stock
6-608-16 31 - 25 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 25x31 33153251 21.99 SGD
Shipped after 2018-07-02
6-608-17 38 - 32 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 32x38 33153267 -
Discontinued
[x]
6-608-15 27 - 21 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 21x27 33153242 19.99 SGD
Shipped after 2018-07-02
6-608-14 23 - 19 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 19x23 33153233 11.99 SGD
Shipped after 2018-07-03
6-608-12 17 - 13 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 13x17 33153215 8.99 SGD
Shipped after 2018-07-03
6-608-18 42 - 35 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 35x42 33153276 39.99 SGD
Shipped after 2018-07-02
6-608-01 2 1x2 1   1Roll(1m) 1 1x2 33153102 0.99 SGD
In stock
6-608-02 4 2x4 2   1Roll(1m) 1 2x4 33153111 1.99 SGD
In stock
6-608-04 6 4x6 4   1Roll(1m) 1 4x6 33153136 1.99 SGD
In stock
6-608-05 7 5x7 5   1Roll(1m) 1 5x7 33153145 1.99 SGD
In stock
6-608-06 8 6x8 6   1Roll(1m) 1 6x8 33153154 2.99 SGD
In stock
6-608-07 9 7x9 7   1Roll(1m) 1 7x9 33153163 2.99 SGD
In stock
6-608-08 10 8x10 8   1Roll(1m) 1 8x10 33153172 2.99 SGD
In stock
6-608-09 11 9x11 9   1Roll(1m) 1 9x11 33153181 4.99 SGD
In stock
6-608-10 14 10x14 10   1Roll(1m) 1 10x14 33153197 8.99 SGD
In stock
6-608-11 15 12x15 12   1Roll(1m) 1 12x15 33153206 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Used as an extension tube for paint spraying
5
From Japan
On 2018-05-07 15:58:28
For 1 meter sale, it is too short, so I'd like to sell it in 10 m increments.
This review is about item#33153145.
Hoses for water bottles
5
From Japan
On 2017-07-08 12:56:30
Because it was necessary about twenty centimeters, it is saved by small quantity sale.
This review is about item#33153127.
Insert and connect to a tube with an inner diameter of 6 mm
5
From Japan
On 2017-05-16 22:08:20
Because it is short in use, it was affordable because it can purchase 1 m unit.
This review is about item#33153136.
Advanced protection such as awls
2
From Japan
On 2017-03-19 18:01:54
As things, it was as expected, enough to have sufficient hardness, to respond adequately to the purpose of protecting the hands thrust into a tool box etc somewhat soft. However, since it was enough if 10 cm or 20 cm was enough to consume in the immediate future, selling it in smaller units saves a lot of surplus.
This review is about item#33153111.
Bundle of wire cables
5
From Japan
On 2016-03-12 18:56:48
We cut spherically those with an inner diameter of 4 mm and tried using it for binding wire cables. 100 Flexible and more easy to use than a spiral tube which is evenly available and commercially available.
This review is about item#33153136.
Liquid piping
5
From Japan
On 2015-12-06 06:36:18
I purchased it as a server piping for liquid. The price is also cheap and very easy to use. I also want to purchase if there are opportunities as there are abundant sizes and types.
This review is about item#33153163.
Plumbing work
1
From Japan
On 2015-11-04 14:33:21
The length is exactly 1 m. Even if you enter 10 as quantity, it is not because 10 m things come, so you do not want to buy those who want such things here.
This review is about item#33153136.
Piping of water filter and gas mixer
1
From Japan
On 2014-06-23 08:49:12
It is considerably harder than I imagined. Although some bending was planned at the time of plumbing, it did not bend at all. It can only bend 10 to 20 cm at the tip of 1 m long. If it is over it will break on the way. I thought about warming and bending, but I was worried about the strength deterioration and gave up using. I would like information on this area to be posted on HP. It is regrettable as it seemed that some bending could be made in the picture.
This review is about item#33153224.
Extension of tube part of hand wrap
5
From Japan
On 2014-04-21 11:44:16
I bought it to change the length of the tube that was originally attached to the hand wrap. I wanted to align with PE of the material of the bottle part so it was saved because there was a PE material tube.
This review is about item#33153136.
For supply / drainage test
3
From Japan
On 2013-01-22 17:43:04
It is good for test use because it is a product with 1 m cut. It is not a big deal, but 2/5 pieces, the shape of individual packaging is different? Is it? Is it? It was feeling.
This review is about item#33153172.

Related Products