Buy more than* S$200* and get FREE SHIPPING

Poly Funnel, Pp

4.20 (5)
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Foot Diameter (phi mm) Foot Length (mm) Caliber (phi mm) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Foot Diameter (phi mm) Foot Length (mm) Caliber (phi mm) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-316-01 7 32.3 30 52 416-09-24-01 1PC 1 30mm 33149803 0.99 SGD
In stock
6-316-02 8 42.6 45 76 - 1PC 1 45mm 33149812 0.99 SGD
In stock
6-316-03 8.4 60.2 59.9 105 416-09-24-02 1PC 1 59.9mm 33149821 1.99 SGD
In stock
6-316-04 8.5 75.1 70.6 131 - 1PC 1 70.6mm 33149837 2.99 SGD
In stock
6-316-05 8 80.8 85 149 - 1PC 1 85.0mm 33149846 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
To transfer fuel such as oil lantern
5
From Japan
On 2017-06-19 15:58:55
I got lost as one size smaller thing but this size was just. Since the nozzle was slightly long, it was satisfactory though it was slightly scraped and adjusted.
This review is about item#33149812.
Liquid injection into PET bottle
5
From Japan
On 2017-02-10 09:10:04
We bought 30 mm and 45 mm, but 45 mm was easy to use to make sesquicarbonate soda water in a 500 ml plastic bottle.
This review is about item#33149812.
work
1
From Japan
On 2016-07-27 18:24:48
Although I wrote the size, I saw what I received and it's too small to use. Functionality is good, but mail-order is quite hard to understand size.
This review is about item#33149812.
Transfer of liquid
5
From Japan
On 2014-10-14 18:10:20
Because the foot diameter is smaller than that of other companies' funts, it is useful when transferring to a container with a small caliber. It is also attractive to have firm durability and make it.
This review is about item#33149821.
To a subdivision of chemicals.
5
From Japan
On 2013-10-25 08:57:41
There are some sizes, and I think that I will be able to use it in the future according to the application.
This review is about item#33149803.

Related Products