Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poly Funnel, Joint Type

3.00 (1)
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Foot Diameter (phi mm) Foot Length (mm) Caliber (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Foot Diameter (phi mm) Foot Length (mm) Caliber (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-316-12 21 155 210 305 1PC 1 210 33149855 24.99 SGD
In stock
6-316-13 24 180 240 356 1PC 1 240 33149864 31.99 SGD
In stock
6-316-14 29 225 300 435 1PC 1 300 33149873 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filled with liquid
3
From Japan
On 2015-11-03 15:38:55
The size is as imagined as it seems to be easy to use, but I'm worried about the case that the tip part of the screw type is removed.
This review is about item#33149864.

Related Products