Buy more than* S$200* and get FREE SHIPPING

Poly Ointment Bottle

5.00 (3)
Material
Body - packing - lid/HDPE (high-density polyethylene)
...see all>
Product Options
ADD TO CART
Capacity (L) Outside Diameter x Inside Diameter x Body Diameter x Overall Height (mm) AS ONE Part Number Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Outside Diameter x Inside Diameter x Body Diameter x Overall Height (mm) AS ONE Part Number Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 47x42x56.4x62.5 1-4637-01 100 1PC 1 100ML 33143966 1.99 SGD
In stock
- 62.2x49.8x68.9x69.0 1-4637-02 200 1PC 1 200ML 33143975 2.99 SGD
In stock
- 61.5x53.2x68.5x100 1-4637-03 300 1PC 1 300ML 33143984 2.99 SGD
In stock
- 81.7x71.5x88.5x108.6 1-4637-04 500 1PC 1 500ML 33143993 3.99 SGD
In stock
1L 80.9x72.5x90x188 1-4637-05 1000 1PC 1 1000ML 33144002 5.99 SGD
In stock
2L 115x103.9x126x195 1-4637-06 2000 1PC 1 2000ML 33144011 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Preservation of crude drugs
5
From Japan
On 2016-10-18 16:12:21
I am satisfied with the product, so I do not have anything particular. In addition, delivery is early, it is saved.
This review is about item#33143984.
Cream filling
5
From Japan
On 2015-02-04 17:24:59
It is large enough to fit 200ml cream. It is useful. "Subscription"
This review is about item#33144011.
Maintenance of motorcycle
5
From Japan
On 2014-05-12 18:04:30
In the case of a motorcycle, I do not use grease massively, so I bought it for subdivision. I will refill it when I say they want it inside a group, but this ointment bottle is quite nice! I would appreciate it if you could make it a bit cheaper with 10 packs or so if possible.
This review is about item#33143966.

Related Products