Buy more than* S$200* and get FREE SHIPPING

Millex-AA, 0.80micro m, Mixed Cellulose Esters, 33mm, Ethylene Oxide Sterilized

5.00 (2)
Caution
Available to connect with luer lock syringe. 33mm filter isn't resistant to alcohol filtration. Use "Millex-LG" or Durapore except for 33mm., Available to connect with luer lock syringe. 33mm filter isn't resistant to alcohol filtration. Use "Millex-LG" or Durapore except for 33mm.
Purpose
General cell culture. In case protein sorption doesn't matter, clarification of water, buffer, dissolved antibiotic, medicinal solution with ample, fungous toxin, preservative, allergy formulation, and other water solution., General cell culture. In case protein sorption doesn't matter, clarification of water, buffer, dissolved antibiotic, medicinal solution with ample, fungous toxin, preservative, allergy formulation, and other water solution.
Withstanding Pressure (kPa)
1000
Hold-up Volume (micro L)
100 or less
Heat-Resistant Temperature (deg C)
45
Material (Housing)
Modified acrylic
Aim Filtration Rate (mL)
200
Effective Filtration Area (cm2)
4.5
Connection Method
Inlet / female luer lock, exit / male slip luer
Diameter (phi mm)
33
...see all>
Product Options
ADD TO CART
Material (Filter) Type Color Correspondence/Support TGK Product Number Hole Diameter (phi micro m) AS ONE Part Number Sterilization Method Wettability Maximum Processing Capacity (mL) Material (Membrane) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Filter) Type Color Correspondence/Support TGK Product Number Hole Diameter (phi micro m) AS ONE Part Number Sterilization Method Wettability Maximum Processing Capacity (mL) Material (Membrane) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MF- Millipore Aqueous solution Blue - - 0.22 1-6893-06 EO (ethylene oxide) Hydrophilicity 100 Cellulose mixed ester   1Case(50PC) 1 SLGS033SS 33133764 179.99 SGD
In stock
MF- Millipore Aqueous solution Blue - - 0.8 1-6893-02 EO (ethylene oxide) Hydrophilicity 100 Cellulose mixed ester   1Case(50PC) 1 SLAA033SS 33133746 219.99 SGD
Shipped after 2018-01-24
Millipore Express Low adsorption and high flow rate Green Pressurized 719-43-15-25 0.22 - γ-ray Hydrophilicity 200 PES *[No return] You cannot return this product. For details, see FAQ. 1Case(50PC) 1 SLGP033RB 45494766 889.99 SGD
Shipped after 2018-01-29
Millipore Express Low adsorption and high flow rate Green - - 0.22 1-6893-04 γ-ray Hydrophilicity 200 Polyether sulfone   1Case(50PC) 1 SLGP033RS 33133755 219.99 SGD
In stock
MF- Millipore Aqueous solution Blue Pressurized 719-43-15-26 0.22 - EO (ethylene oxide) - 100 Cellulose mixed ester *[No return] You cannot return this product. For details, see FAQ. 1Case(50PC) 1 SLGS033SB 45494775 749.99 SGD
Shipped after 2018-01-29
Hydrophilic Durapore Very low adsorption Yellow Pressurized 719-43-15-27 0.22 - γ-ray Hydrophilicity 100 PVDF *[No return] You cannot return this product. For details, see FAQ. 1Case(50PC) 1 SLGV033RB 45494784 869.99 SGD
In stock
Hydrophilic Durapore Very low adsorption Yellow Pressurized 719-43-15-22 0.22 - γ-ray Hydrophilicity 100 PVDF   1Case(50PC) 1 SLGV033RS 45494757 219.99 SGD
In stock
MF- Millipore Aqueous solution Blue - - 0.45 1-6893-08 EO (ethylene oxide) Hydrophilicity 100 Cellulose mixed ester   1Case(50PC) 1 SLHA033SS 33133773 179.99 SGD
Shipped after 2018-01-24
Hydrophilic Durapore Very low adsorption Yellow Pressurized 719-43-15-30 0.45 - γ-ray Hydrophilicity 100 PVDF *[No return] You cannot return this product. For details, see FAQ. 1Case(50PC) 1 SLHV033RB 45494793 889.99 SGD
In stock
Hydrophilic Durapore Very low adsorption Yellow - - 0.45 1-6893-09 γ-ray Hydrophilicity 100 PVDF   1Case(50PC) 1 SLHV033RS 33133782 219.99 SGD
Shipped after 2018-01-24
Hydrophilic Durapore Very low adsorption Yellow Pressurized 719-43-15-21 0.1 - γ-ray Hydrophilicity 100 PVDF *[No return] You cannot return this product. For details, see FAQ. 1Case(50PC) 1 SLVV033RS 45494741 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for medicine
5
From Japan
On 2017-02-17 09:44:19
very good. Goods of a trustworthy company are available with a reasonable amount of money and they are very helpful.
This review is about item#45494757.
Filter sterilization of solution
5
From Japan
On 2015-12-05 01:58:39
Because the diameter of the filter is as large as 33 mm, you can pass the solution without applying excessive force during filtering.
This review is about item#45494757.

Related Products