Buy more than* S$200* and get FREE SHIPPING

Syringe Filter RC4

4.00 (1)
Caution
Available to connect to luer lock type syringe (Reference 1-6187-01 to 12)., Available to connect to luer lock type syringe (Reference 1-6187-01 to 12).
Remaining Liquid Amount (mL)
0.005
Hole Diameter (phi micro m)
0.45
AS ONE Part Number
2-5627-01
Membrane
Regenerated cellulose
Effective Filtration Area (cm2)
0.07
Connection Method
Entrance / female luer lock, exit / lure slip
Filter Diameter (phi mm)
4
Material
Housing / PP (polypropylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50PC) 1 SM17822K 33134333 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ion chromatograph analysis subject to filtering
4
From Japan
On 2016-08-13 20:43:44
I will try ease of use from now on,
This review is about item#33134333.

Related Products