Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mini Luer Fitting

5.00 (6)
Material
PP (polypropylene)
...see all
Product Options
ADD TO CART
Compatible Tube Inner Diameter (phi mm) Type Specification AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Inner Diameter (phi mm) Type Specification AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 Multipoint - To F-type the same diameter Autoclave possible(Plus 121deg C) 1-7376-03   1Bag(10PC) 1 VFF306 33156225 26.21 SGD
In stock
3.0-4.0 Type I different diameter - 5-1045-08   1Bag(10PC) 1 VFI346 33156392 13.92 SGD
Shipped after 2017-05-02
4 T-type the same diameter Autoclave possible(Plus 121deg C) 5-1046-04   1Bag(10PC) 1 VFT406 33156541 24.92 SGD
In stock
2.5 L-type the same diameter - 5-1047-08   1Bag(10PC) 1 VPL206 33156794 18.99 SGD
Shipped after 2017-05-02
3.0-3.0 Type I the same diameter - 5-1045-16   1Bag(10PC) 1 VFI336 33156471 13.21 SGD
In stock
1.5-1.5 Type I the same diameter - 5-1045-14   1Bag(10PC) 1 VFI116 33156453 13.21 SGD
In stock
2.5-4.0 Type I different diameter - 5-1045-06   1Bag(10PC) 1 VFI246 33156374 14.21 SGD
In stock
1.5 T-type the same diameter Autoclave possible (+121deg C). 5-1046-01   1Bag(10PC) 1 VFT106 33156514 21.77 SGD
In stock
3 Y-type the same diameter Autoclave possible (+121deg C). 5-1046-18   1Bag(10PC) 1 VFY306 33156681 20.37 SGD
In stock
1.5-2.5 Type I different diameter - 5-1047-04   1Bag(10PC) 1 VPI126 33156751 13.92 SGD
In stock
1.5 Multipoint - To X-type the same diameter Autoclave possible (+121℃). 1-7376-04   1Bag(10PC) 1 VFX106 33156234 26.21 SGD
In stock
2.5 Multipoint - To X-type the same diameter Autoclave possible (+121℃). 1-7376-05 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 VFX206 33156243 30.33 SGD
Shipped after 2017-05-02
3 Multipoint - To X-type the same diameter Autoclave possible (+121℃). 1-7376-06   1Bag(10PC) 1 VFX306 33156252 26.53 SGD
In stock
2.5 Multipoint - To F-type the same diameter Autoclave possible (+121℃). 1-7376-02   1Bag(10PC) 1 VFF206 33156216 26.21 SGD
In stock
1.5 Same diameter four-way prep - multipoint Autoclave possible (+121℃). 1-7376-07 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 VM4P106 33156261 30.33 SGD
Shipped after 2017-05-12
1.5 Same diameter six-way prep - multipoint Autoclave possible (+121℃). 1-7376-10   1Bag(10PC) 1 VM6P106 33156295 27.73 SGD
In stock
2.5 Same diameter four-way prep - multipoint Autoclave possible (+121℃). 1-7376-08 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 VM4P206 33156277 30.33 SGD
Shipped after 2017-05-08
3 Same diameter four-way prep - multipoint Autoclave possible (+121℃). 1-7376-09   1Bag(10PC) 1 VM4P306 33156286 26.21 SGD
In stock
2.5 Same diameter six-way prep - multipoint Autoclave possible (+121℃). 1-7376-11   1Bag(10PC) 1 VM6P206 33156304 27.73 SGD
In stock
3 Same diameter six-way prep - multipoint Autoclave possible (+121℃). 1-7376-12 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 VM6P306 33156313 31.77 SGD
Shipped after 2017-05-08
1.5 Multipoint - To F-type the same diameter Autoclave possible (+121℃). 1-7376-01 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 VFF106 33156207 27.06 SGD
Shipped after 2017-05-02
3.0-1.5(x2) T-type different diameter - 5-1047-14   1Bag(10PC) 1 VPT136 33156855 24.40 SGD
Shipped after 2017-05-01
1.5 T-type the same diameter - 5-1047-10   1Bag(10PC) 1 VPT106 33156812 18.98 SGD
In stock
2.5 T-type the same diameter - 5-1047-11   1Bag(10PC) 1 VPT206 33156821 23.89 SGD
Shipped after 2017-05-01
3 T-type the same diameter - 5-1047-12   1Bag(10PC) 1 VPT306 33156837 20.36 SGD
Shipped after 2017-05-02
1.5 L-type the same diameter - 5-1047-07   1Bag(10PC) 1 VPL106 33156785 23.89 SGD
Shipped after 2017-05-02
1.5-3.0 Type I different diameter - 5-1047-05   1Bag(10PC) 1 VPI136 33156767 13.92 SGD
Shipped after 2017-05-02
3.0-1.5(x2) T-type different diameter Autoclave possible (+121℃). 5-1046-08   1Bag(10PC) 1 VFT136 33156584 26.05 SGD
Shipped after 2017-05-01
1.5-2.5(x2) T-type different diameter Autoclave possible (+121℃). 5-1046-19   1Bag(10PC) 1 VFT216 33156697 23.11 SGD
Shipped after 2017-05-02
3.0-2.5(x2) T-type different diameter Autoclave possible (+121℃). 5-1046-09   1Bag(10PC) 1 VFT236 33156593 23.44 SGD
Shipped after 2017-05-02
5.0-5.0 Type I the same diameter - 5-1045-18   1Bag(10PC) 1 VFI556 33156496 20.48 SGD
Shipped after 2017-05-02
6.5-6.5 Type I the same diameter - 5-1045-19   1Bag(10PC) 1 VFI666 33156505 18.50 SGD
Shipped after 2017-05-02
4.0-6.5 Type I different diameter - 5-1045-12   1Bag(10PC) 1 VFI466 33156435 17.29 SGD
Shipped after 2017-05-01
2.5-3.0 Type I different diameter - 5-1047-06   1Bag(10PC) 1 VPI236 33156776 13.92 SGD
In stock
1.5 Y-type the same diameter Autoclave possible (+121℃). 5-1046-16   1Bag(10PC) 1 VFY106 33156663 18.98 SGD
In stock
6.5 T-type the same diameter Autoclave possible (+121℃). 5-1046-06   1Bag(10PC) 1 VFT606 33156566 35.56 SGD
Shipped after 2017-05-01
3.0-6.5 Type I different diameter - 5-1045-10   1Bag(10PC) 1 VFI366 33156417 16.27 SGD
Shipped after 2017-05-02
4.0-5.0 Type I different diameter - 5-1045-11   1Bag(10PC) 1 VFI456 33156426 20.48 SGD
Shipped after 2017-05-01
5.0-6.5 Type I different diameter - 5-1045-13   1Bag(10PC) 1 VFI566 33156444 22.16 SGD
Shipped after 2017-05-02
1.5 Y-type the same diameter - 5-1047-16   1Bag(10PC) 1 VPY106 33156873 19.93 SGD
Shipped after 2017-05-02
2.5 Y-type the same diameter - 5-1047-17   1Bag(10PC) 1 VPY206 33156882 23.89 SGD
Shipped after 2017-05-02
3 Y-type the same diameter - 5-1047-18   1Bag(10PC) 1 VPY306 33156891 21.23 SGD
Shipped after 2017-05-02
1.5-4.0 Type I different diameter - 5-1045-03   1Bag(10PC) 1 VFI146 33156347 13.92 SGD
In stock
2.5-3.0 Type I different diameter - 5-1045-05   1Bag(10PC) 1 VFI236 33156365 13.21 SGD
In stock
1.5 L-type the same diameter Autoclave possible (+121℃). 5-1046-10   1Bag(10PC) 1 VFL106 33156602 25.67 SGD
Shipped after 2017-05-02
4 L-type the same diameter Autoclave possible (+121℃). 5-1046-13   1Bag(10PC) 1 VFL406 33156636 27.73 SGD
In stock
5 T-type the same diameter Autoclave possible (+121℃). 5-1046-05   1Bag(10PC) 1 VFT506 33156557 27.73 SGD
In stock
2.5 L-type the same diameter Autoclave possible (+121℃). 5-1046-11   1Bag(10PC) 1 VFL206 33156611 24.92 SGD
In stock
3 L-type the same diameter Autoclave possible (+121℃). 5-1046-12   1Bag(10PC) 1 VFL306 33156627 26.21 SGD
In stock
1.5-3.0(x2) T-type different diameter Autoclave possible (+121℃). 5-1046-20   1Bag(10PC) 1 VFT316 33156706 24.40 SGD
Shipped after 2017-05-02
2.5-3.0(x2) T-type different diameter Autoclave possible (+121℃). 5-1046-21   1Bag(10PC) 1 VFT326 33156715 24.40 SGD
Shipped after 2017-05-01
2.5 T-type the same diameter Autoclave possible (+121℃). 5-1046-02   1Bag(10PC) 1 VFT206 33156523 23.45 SGD
In stock
3 T-type the same diameter Autoclave possible (+121℃). 5-1046-03   1Bag(10PC) 1 VFT306 33156532 23.44 SGD
In stock
2.5-5.0 Type I different diameter - 5-1045-07   1Bag(10PC) 1 VFI256 33156383 13.92 SGD
In stock
3.0-5.0 Type I different diameter - 5-1045-09   1Bag(10PC) 1 VFI356 33156401 16.27 SGD
In stock
1.5-3.0 Type I different diameter - 5-1045-02   1Bag(10PC) 1 VFI136 33156331 13.49 SGD
In stock
2.5-1.5(x2) T-type different diameter - 5-1047-13   1Bag(10PC) 1 VPT126 33156846 22.72 SGD
Shipped after 2017-05-01
3.0-2.5(x2) T-type different diameter - 5-1047-15   1Bag(10PC) 1 VPT236 33156864 24.40 SGD
Shipped after 2017-05-01
1.5-2.5 Type I different diameter - 5-1045-01   1Bag(10PC) 1 VFI126 33156322 13.21 SGD
In stock
1.5-5.0 Type I different diameter - 5-1045-04   1Bag(10PC) 1 VFI156 33156356 13.92 SGD
In stock
5 L-type the same diameter Autoclave possible (+121℃). 5-1046-14   1Bag(10PC) 1 VFL506 33156645 31.77 SGD
Shipped after 2017-05-01
2.5-1.5(x2) T-type different diameter Autoclave possible (+121℃). 5-1046-07   1Bag(10PC) 1 VFT126 33156575 22.72 SGD
Shipped after 2017-05-02
2.5-2.5 I type equal diameter - 5-1045-15   1Bag(10PC) 1 VFI226 33156462 13.21 SGD
In stock
4.0-4.0 I type equal diameter - 5-1045-17   1Bag(10PC) 1 VFI446 33156487 16.27 SGD
In stock
6.5 L type equal diameter Autoclave possible (+121deg C). 5-1046-15   1Bag(10PC) 1 VFL606 33156654 34.48 SGD
Shipped after 2017-05-01
2.5 Y type equal diameter Autoclave possible (+121deg C). 5-1046-17   1Bag(10PC) 1 VFY206 33156672 18.98 SGD
In stock
1.5 I type equal diameter - 5-1047-01   1Bag(10PC) 1 VPI116 33156724 13.92 SGD
In stock
2.5 I type equal diameter - 5-1047-02   1Bag(10PC) 1 VPI226 33156733 13.92 SGD
Shipped after 2017-05-01
3 I type equal diameter - 5-1047-03   1Bag(10PC) 1 VPI336 33156742 13.92 SGD
Shipped after 2017-05-02
3 L type equal diameter - 5-1047-09   1Bag(10PC) 1 VPL306 33156803 20.36 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Branch of the inhaler tube
5
From Japan
On 2017-01-18 08:08:07
Used to connect the silicon tube. It without any damage to the very small, you can use long.
This review is about item#33156374.
Used to connect the silicon tube
5
From Japan
On 2016-11-08 18:43:53
Durable small percentage, I am satisfied because the fit is also good.
This review is about item#33156216.
Alternate for the broken-Benz headlight vacuum nipple
5
From Japan
On 2016-04-01 17:55:15
After looking for the optimal size to the repair of the broken-Benz headlights vacuum nipple to buy is not found here, I was able to successfully repair!
This review is about item#33156347.
Use the inhaler
5
From Japan
On 2016-02-17 08:21:06
We are used to connect the silicon tube, but the tube is less likely to come off, I am satisfied because it is durable.
This review is about item#33156383.
Connection of the air tube
5
From Japan
On 2015-12-28 23:50:22
We used to connect silicon-made air tube, it is GOOD because hard to come off with a strong pull.
This review is about item#33156523.
It is using to connect the silicon hose
5
From Japan
On 2013-10-28 17:36:46
I think small at the decent price even if, it's decent product
This review is about item#33156733.

Related Products