Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Exterior Cardboard for Union Containers

4.50 (6)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Compatible Body Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Compatible Body Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1bunch(10pc) 1 for 20 L 11674242 109.99 SGD
In stock
2-3409-04 For 2 type for 5L 1PC 1 for 5L 40423092 4.99 SGD
In stock
2-3409-05 For 2 type For 10L 1PC 1 For 10L 40423101 7.99 SGD
In stock
2-3409-06 For 2 type For 20L 1PC 1 For 20L 40423117 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Filling sauce of grilled meat, packaging
5
From Japan
On 2017-12-26 16:08:51
From customers, it is said that sauce is easy to put out and easy to use.
This review is about item#40423101.
Filling with Gear Water
5
From Japan
On 2017-11-09 18:41:33
It is fairly heavy as the quantity gathers up, so it's nice to have a handle.
This review is about item#40423092.
Exchange of liquid products
5
From Japan
On 2016-06-15 17:16:21
This is also a standard. It is better to open the pouring hole more easily.
This review is about item#40423101.
For carrying in electrolytic water (acidic water)
4
From Japan
On 2014-11-25 11:05:37
Please do not stick the aswan white sticker to the water supply opening. I think that printing should be done if naming is necessary
This review is about item#40423117.
Container for functional paint sales
5
From Japan
On 2013-02-04 09:15:02
I think that goods are user-friendly. Although it is used less frequently for 5L, it was bulky about 50-100 stocks in the past. Because we are solidly delivering in small packaging, I'd like to use it properly.
This review is about item#40423092.
For container stacking
3
From Japan
On 2011-03-29 22:34:10
It is a thick corrugated cardboard, but it needs to be careful not to get wet as it gets dissolved at once when it gets wet. It is good if there is a little strength
This review is about item#33144465.

Related Products