Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Labtan, Soft Type, Without Stopcock, Without Scales

5.00 (1)
Bore Diameter (phi mm)
33.5
...see all>
Product Options
ADD TO CART
AS ONE Part Number Unit Dimensions (Vetical x Horizontal x Height)(mm) Lanel Size (mm) Capacity (L) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Unit Dimensions (Vetical x Horizontal x Height)(mm) Lanel Size (mm) Capacity (L) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-4035-01 290x192x263 190x80 - Soft type No tap, No scale mark 1PC 1 10L 33144492 -
Discontinued
[x]
4-4035-02 320x240x325 200x90 20 - - 1pc 1 20L 22883945 26.99 SGD
Shipped after 2018-07-02
4-4035-02 320x240x325 200x90 20 Soft type No tap, No scale mark 1PC 1 20L 33144501 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drainage tank
5
From Japan
On 2015-10-21 19:01:19
I bought a lab button (soft type · no stopcock · no scale). It is quite hard, not to mention the impression of the introduction video. Since it was delivered in a crushed state, I made an inquiry to the maker, and it was a reply saying putting water back to the original. As I tried it, I put hot water instead of water and went back.
This review is about item#33144492.

Related Products