Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laboratory Tubing

Caution
Please check the length. Cut product., Please check the length. Cut product.
Heat-Resistant Temperature (deg C)
-20 to 60
Length (m)
10
Material
Soft PVC (polyvinyl chloride)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-312-05 10 7 1Roll(10m) 1 7x10 33153696 61.99 SGD
Shipped after 2018-07-02
6-312-07 13 9 1Roll(10m) 1 9x13 33153714 129.99 SGD
Shipped after 2018-06-27
6-312-01 4 2 1Roll(10m) 1 2x4 33153653 27.99 SGD
Shipped after 2018-06-25
6-312-10 20 15 1Roll(10m) 1 15x20 33153741 169.99 SGD
Shipped after 2018-06-28
6-312-04 8 6 1Roll(10m) 1 6x8 33153687 48.99 SGD
Shipped after 2018-06-25
6-312-09 16 12 1Roll(10m) 1 12x16 33153732 139.99 SGD
Shipped after 2018-07-09
6-312-08 14.5 10 1Roll(10m) 1 10x14.5 33153723 119.99 SGD
Shipped after 2018-06-25
6-312-02 5 3 1Roll(10m) 1 3x5 33153662 45.99 SGD
Shipped after 2018-06-27
6-312-06 11.5 8 1Roll(10m) 1 8x11.5 33153705 109.99 SGD
Shipped after 2018-06-27
6-312-03 7 5 1Roll(10m) 1 5x7 33153671 35.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products