Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) AS ONE Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) AS ONE Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5x9 5 9-869-09 9 1Roll(11m) 1 5x9 33151973 66.99 SGD
In stock
6x15 6 9-869-14 15 1Roll(11m) 1 6x15 33152025 279.99 SGD
Shipped after 2018-02-26
6x12 6 9-869-13 12 1Roll(11m) 1 6x12 33152016 149.99 SGD
In stock
5x11 5 9-869-10 11 1Roll(11m) 1 5x11 33151982 149.99 SGD
Shipped after 2018-02-26
8x12 8 9-869-19 12 1Roll(11m) 1 8x12 33152077 139.99 SGD
In stock
9x15 9 9-869-21 15 1Roll(11m) 1 9x15 33152095 279.99 SGD
Shipped after 2018-02-27
8x11 8 9-869-18 11 1Roll(11m) 1 8x11 33152061 80.99 SGD
In stock
15x20 15 9-869-24 20 1Roll(11m) 1 15x20 33152122 219.99 SGD
Shipped after 2018-02-26
12x18 12 9-869-26 18 1Roll(11m) 1 12x18 33152147 289.99 SGD
Shipped after 2018-02-26
10x14 10 9-869-23 14 1Roll(11m) 1 10x14 33152113 129.99 SGD
In stock
9x12 9 9-869-20 12 1Roll(11m) 1 9x12 33152086 76.99 SGD
In stock
7x9 7 9-869-15 9 1Roll(11m) 1 7x9 33152034 41.99 SGD
In stock
6x8 6 9-869-11 8 1Roll(11m) 1 6x8 33151991 36.99 SGD
In stock
10x13 10 9-869-22 13 1Roll(11m) 1 10x13 33152104 83.99 SGD
In stock
1x2 1 9-869-02 2 1Roll(11m) 1 1x2 33151903 17.99 SGD
In stock
2x3 2 9-869-04 3 1Roll(11m) 1 2x3 33151921 18.99 SGD
In stock
12x16 12 9-869-25 16 1Roll(11m) 1 12x16 33152131 139.99 SGD
In stock
6x10 6 9-869-12 10 1Roll(11m) 1 6x10 33152007 90.99 SGD
In stock
8x10 8 9-869-17 10 1Roll(11m) 1 8x10 33152052 69.99 SGD
In stock
0.5x1 0.5 9-869-01 1 1Roll(11m) 1 0.5x1 33151894 17.99 SGD
In stock
1x3 1 9-869-03 3 1Roll(11m) 1 1x3 33151912 17.99 SGD
In stock
2x4 2 9-869-05 4 1Roll(11m) 1 2x4 33151937 20.99 SGD
In stock
3 x 5 3 9-869-06 5 1Roll(11m) 1 3 x 5 33151946 23.99 SGD
In stock
4x6 4 9-869-07 6 1Roll(11m) 1 4x6 33151955 26.99 SGD
In stock
5x7 5 9-869-08 7 1Roll(11m) 1 5x7 33151964 34.99 SGD
In stock
7x10 7 9-869-16 10 1Roll(11m) 1 7x10 33152043 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for hose pump in laboratory experiment
5
From Japan
On 2017-05-12 04:27:27
Considering chemical resistance and considering the life span, we chose a slightly thick silicone tube. I am saved because I can use it without problems.
This review is about item#33152043.
Gas sampling used for hot water
3
From Japan
On 2017-03-16 15:21:23
There is no particular problem, because it is thick, it can withstand some degree of pressure reduction.
This review is about item#33151973.
To connect to the hydrogen inhaler
5
From Japan
On 2016-11-08 18:40:39
It is satisfied because it has high elasticity and adhesiveness, and the joint connection is not disengaged.
This review is about item#33151937.
Instead of truck sheet fastening rubber
5
From Japan
On 2016-04-22 18:18:27
It is easier to stretch than rubber and hard to cut
This review is about item#33151964.
For protection of audio cable
5
From Japan
On 2013-01-20 12:23:29
I searched for a tube excellent in flexibility and cold resistance for the harsh live stage of use conditions, and this time I decided to use the silicon tube I found on the Monotaro's homepage. I tried to make prototype using this tube, and I got satisfactory results with reasonable results. A little more, I feel that the wall thickness is good.
This review is about item#33151964.

Related Products