Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Materials (cap) Capacity (mL) Color Packing Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (cap) Capacity (mL) Color Packing Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PP (HRPP with high sheet) 3.5 Transparency Attached to 7.2x15x40 9-852-02 1Box(110PC) 1 No.01 33147265 85.99 SGD
In stock
PP (w/ HRPP high sheet) 30 Transparent Included 14.5x30x65 9-852-08 1Box(55PC) 1 No.6 33147326 87.99 SGD
In stock
PP (HRPP with high sheet) 9 Transparency Attached to 10x21x45 9-852-05 1Box(110PC) 1 No.3 33147292 109.99 SGD
In stock
PP (HRPP with high sheet) 4 Transparent Per 7.2x16.5x40 9-852-03 1Box(110PC) 1 No.1 33147274 86.99 SGD
In stock
PP (HRPP with high sheet) 60 Transparent Per 20.3x40x75 1-6347-01 1Box(55PC) 1 No.7L 33147247 159.99 SGD
In stock
PP (w/ HRPP high sheet) 2 Transparent Included 5.4x11.7x35 9-852-01 1Box(220PC) 1 No.02 33147256 139.99 SGD
In stock
PP (w/ HRPP high sheet) 6 Transparent Included 10x18x40 9-852-04 1Box(110PC) 1 No.2 33147283 88.99 SGD
In stock
PP (w/ HRPP high sheet) 13.5 Transparent Included 14.5x24x50 9-852-06 1Box(55PC) 1 No.4 33147301 66.99 SGD
In stock
PP (w/ HRPP high sheet) 20 Transparent Included 14.5x27x55 9-852-07 1Box(55PC) 1 No.5 33147317 75.99 SGD
In stock
PP (w/ HRPP high sheet) 50 Transparent w/ 20.3x35x78 9-852-09 1Box(55PC) 1 No.7 33147335 119.99 SGD
In stock
PP (w/ HRPP high sheet) 110 Transparent Included 20.3x40x120 9-852-10 1Box(55PC) 1 No.8 33147344 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For pack test
4
From Japan
On 2018-02-19 09:27:35
It is used for pack test. The price is expensive a little but can be used with confidence ... The transparency is outstanding so the result is easy to understand, and the size also comes in handy just fine.
This review is about item#33147335.
Reagent sample etc.
5
From Japan
On 2017-07-20 09:25:16
It is a familiar item. Since ordering to arrival is quick, samples can be stably taken out to customers without missing items.
This review is about item#33147301.
Show sand specimens
5
From Japan
On 2017-06-06 16:19:21
Previously we purchased a small amount at Tokyu Hands, but our shop is relatively cheap and effective in cost savings. Goods have high transparency and luxurious feeling.
This review is about item#33147335.
Subdivide small samples, store
5
From Japan
On 2016-01-14 17:35:51
It is a good item. Although I am using 300 or more, there are no defective products such as liquid leaks so far, and I receive the impression made carefully. Size is also large and small, it is convenient to align. However, the size of the largest 110 ml has not been used since it has been spilled all the way in the bottom before the bottom. Small size is quite solid. It did not crack even if dropped from the 70 cm desk to the floor.
This review is about item#33147274.
Experiment
5
From Japan
On 2015-09-01 14:46:12
I will continue to purchase
This review is about item#33147317.
Used for sample solution at factory
5
From Japan
On 2014-09-10 17:31:59
It should not be leaked, it should be cleaned and used repeatedly. I think that it is good to have a large number of entries in a solid box.
This review is about item#33147317.

Related Products