Buy more than* S$200* and get FREE SHIPPING

Zipper Poly Bags

3.00 (1)
Operating Temperature Range (deg C)
30 +90deg C
Material
Barrier NY (nylon) PE (polyethylene)
Specification
Stand type
...see all>
Product Options
ADD TO CART
Dimensions (Below Zipper x Width + Bottom Width)(mm)) AS ONE Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Below Zipper x Width + Bottom Width)(mm)) AS ONE Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230x160+47 1-9506-03 - 1Bag(50Sheet) 1 BY-16 33162841 55.99 SGD
In stock
200x140+41 1-9506-02 - 1Bag(50Sheet) 1 BY-14 33162832 60.99 SGD
Shipped after 2018-01-24
180x120+35 1-9506-01 0.118 1Bag(50Sheet) 1 BY-12 33162823 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
3
From Japan
On 2015-06-29 09:47:21
I think that it is best if the zipper part is tightened firmly or with color
This review is about item#33162823.

Related Products