Buy more than* S$200* and get FREE SHIPPING

Funnel With Filter

5.00 (1)
AS ONE Part Number
5-5009-01
Tube Diameter (phi mm)
(Inside diameter) 28 (outside diameter) 31
Upper Diameter x Lower Diameter x Height H (mm)
phi180 x phi30 x 90
Foot Length (mm)
22
Material
Body / PP (polypropylene), filter / brass (100 mesh)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 450 33150092 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2015-06-11 16:49:41
I am using it for the reuse of the washing oil, but the lot fun and the net eyes are just right. I blow with air when cleaning the web, but I can not get strong because I can get a net. Because the price is cheap you can be satisfied if you feel disposable.
This review is about item#33150092.

Related Products