Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number Compatible Tube Outside Diameter Color Material TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Compatible Tube Outside Diameter Color Material TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-655-01 - 4.5mm for Red PBT (polybutylene terephthalate) 615-50-08-61 1PC 1 KT-4.5 33158413 4.99 SGD
In stock
6-655-02 For to 6 mm Yellow PBT (poly butylene terephthalate) 615-50-08-62 1PC 1 KT-6 33158422 7.99 SGD
In stock
6-655-03 For to 10mm Blue PBT (poly butylene terephthalate) 615-50-08-63 1PC 1 KT-10 33158431 7.99 SGD
In stock
6-655-04 For up to 14 mm Red PBT (poly butylene terephthalate) 615-50-08-64 1PC 1 KT-14 33158447 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Drip device for cleaning agent
5
From Japan
On 2018-02-19 07:45:57
It is being used to adjust the dripping device. Easy to use, easy to use, and successful use.
This review is about item#33158431.
For flow rate adjustment
5
From Japan
On 2017-11-29 19:22:07
It is convenient for adjusting the flow rate of various liquid gases. I think the tube is easier to handle if the wall thickness is thinner.
This review is about item#33158431.
Water change in aquarium
4
From Japan
On 2017-02-03 14:48:16
After quite liking it I think that it is also a problematic design whether there is durability
This review is about item#33158422.
Minor adjustment of liquid
5
From Japan
On 2015-11-30 18:31:01
This roller clamp is convenient for a trace amount control of liquid which is about Potato Potari from Potapota. The purpose has been reached.
This review is about item#33158431.
Adjustment of cutting fluid for mini-milling machine
5
From Japan
On 2015-10-20 15:14:36
When using a small amount of liquid agent, flow rate adjustment is very easy. Especially in cases like squeezing and dripping.
This review is about item#33158422.
Carbon cleaner SX-7000 for construction
3
From Japan
On 2013-11-17 18:20:07
I used it for engine cleaning work with carbon cleaner SX - 7000, but I am satisfied that delicate flow rate adjustment is possible. However, if you set the adjustment part to the open state with hose Φ 7, it falls so you want a fall stop. (It stopped lightly at the hose with a binding band on a falling stop.) Also, although it was another commodity, I searched for a flowmeter (a thing that can check the state of falling in a drip at the time of dripping), but there was not it. I think that roller clamp and flowmeter are to be used as a set.
This review is about item#33158431.
To prevent the concentration of the adhesive from rising too much, use for self-made drip set supplemented with hydration
5
From Japan
On 2013-07-18 07:17:24
I can use it normally.
This review is about item#33158422.

Related Products