Buy more than* S$200* and get FREE SHIPPING

Square Bottle, With Nozzle, Without Hdpe, Scale

3.79 (14)
Caution
Scale not included., Scale not included.
Color
White
Material
Body, outside lid / HDPE (high-density polyethylene), middle lid / LDPE (low density polyethylene)
Others
Capacity stated in the specific gravity of water.Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down
Specification
With accordion nozzle
...see all>
Product Options
ADD TO CART
Tip Nozzle Diameter (mm) AS ONE Part Number Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Nozzle Diameter (mm) AS ONE Part Number Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.0(inner diameter) 5-037-01 5 230x125x261 1PC 1 5L 33144377 20.99 SGD
Shipped after 2018-04-23
11.0 (inner diameter) 5-037-02 10 307x148x420 1PC 1 10L 33144386 28.99 SGD
Shipped after 2018-04-23
20.0(inner diameter) 5-037-03 20 352x182x420 1PC 1 20L 33144781 45.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 4
2 star 1
1 star 1
Review Rating: 3.79
14 Customer Reviews
The reviews are automatic translation.
Uses to replenish pure water
1
From Japan
On 2018-03-08 13:10:47
When 20 liters of water is put, the handle is thin and angular so it hurts with bare hands. It is also hard to hold the bottom of the tank to pour it again. There was a burr in that place and hurt my hand. Since the nozzle is thin, it takes time if you want to inject it quickly. Muho Kasei made is far better, but I want to know the reason why it was canceled.
This review is about item#33144781.
When carrying water with cleaning
5
From Japan
On 2018-02-23 09:10:33
Since water is easy to enter because the lid is large, such as when putting water on, there are few spills since the nozzle is attached. The size is just right.
This review is about item#33144386.
cleaning
3
From Japan
On 2018-02-19 13:00:28
It would be nice if a spare cap to use when not doing a bellows nozzle is optional. After putting detergent etc. and moving on the car, I lost the inner cap when I changed it.
This review is about item#33144781.
To radiator water
5
From Japan
On 2018-01-28 17:46:47
It is made in Japan firmly and easy to use. When not in use, you can lid.
This review is about item#33144377.
Mixed oil
5
From Japan
On 2017-08-17 21:22:40
Used for mowing machine gasoline. I am using it without problems.
This review is about item#33144377.
Temporary storage of waste oil
4
From Japan
On 2017-04-25 14:50:10
There is an air hole in the nozzle, but it is not the best position as an air suction mouth which is not necessary. It is unnecessary because it can process easily if necessary.
This review is about item#33144377.
Storage of drinking water
4
From Japan
On 2016-11-09 15:10:15
It did not break even if it was thick and brutally torn.
Light oil refueling work at the construction site
5
From Japan
On 2015-12-26 15:37:35
It is making solid. Price is high
This review is about item#33144781.
Storage of automobile oil
3
From Japan
On 2015-12-08 17:10:17
I bought it because I wanted to store 7L each time I often use oil for automobiles. I bought it here to buy it with other goods, but it is also expensive because of the size as well.
This review is about item#33144386.
Storage and transportation of purified water
5
From Japan
On 2015-06-10 14:39:15
The design is simple and it should be in harmony with the surroundings. It is easy to use pouring easily.
This review is about item#33144781.

Related Products