Buy more than* S$200* and get FREE SHIPPING

Square Container, No Scale

4.00 (3)
Caution
Body does not come with nozzle and cap. Scale not included., Body does not come with nozzle and cap. Scale not included.
Inner Caliber x Shell Diameter x Hight (mm)
phi28x134x345
AS ONE Part Number
4-5602-01
Capacity (L)
4
Material
PE (polyethylene)
Others
Connectoracity stated in the specific gravity of water.Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-9 (BODY) 33144754 10.71 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Oil storage
4
From Japan
On 2017-11-14 14:57:19
Used for oil storage. Durability is unknown because it is just beginning to use.
This review is about item#33144754.
Used as a chemical container
4
From Japan
On 2016-07-31 16:59:30
Although it is also in the comments of other people, it is convenient to put without a gap because it is a square type. I'm glad that you improve, I think that there is no need to worry about disappearing when the injection nozzle and cap are connected to the handle.
This review is about item#33144754.
For storage of detergent
4
From Japan
On 2015-08-04 15:57:16
Previously I put detergent in a 4 L plastic bottle (cylindrical type) and kept it, but I bought it again. Because it is a square shape it fits well and it is lower than 4L PET bottle. I do not roll even if I lie down, because the handle does not jump out, it will not get in the way. Usability is better when you pull the handle sideways rather than the top.
This review is about item#33144754.

Related Products